GZ1 - 1/2-1" Zinc Die Cast Ground Clamp, # 2

Nsi

  • $4.32 (Each)
  • $4.32 (Each)

  • $107.97 (Per 25)

  • $431.89 (Per 100)
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
GZ1
Manufacturer
Nsi
Manufacturer's Part Number
GZ-1
Description
1/2-1" Zinc Die Cast Ground Clamp, # 2
Ground Clamp, 2.28 In Overall Length, Die Cast Zinc Material, 1/2 to 1 In Ips Size, #10 to #2 Awg Conductor Size, 0.17 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010308 / 6623810103088 / 00662381010308
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.32 (Each)
Carton
$107.97 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
880
Resources
Images
 
 
GZ1 - Small Image
 
GZ1 - Large Image
 
GZ1 - Large Image
Tech Bulletins
 
 
GZ1 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GZ1.
Jump To:

Cross Referenced

These items are similar to GZ1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CZ11 Burndy 00781810142387
DCGC-1 ILSCO 00783669162004
GZ1 NSi Industries 00662381010308
GPCZ2-1-C Panduit 00074983662524
BJ-1 Thomas & Betts 00783786612307
L160 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat