GRP4180 - 4" 18LB BLK CBL Tie

Nsi

  • $6.82 (Per 100)
  • $0.07 (Each)

  • $6.82 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
GRP4180
Manufacturer
Nsi
Manufacturer's Part Number
GRP-4180
Description
4" 18LB BLK CBL Tie
The Powergrp GRP-4180 100-Count Resealable Pack Of Type 21 Black-Colored General-Purpose Cable Ties Are 4€ Long, With 18LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 4€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .06€ (1.5MM) and .87€ (22MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and Secure
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/EAN/GTIN
662381009210 / 6623810092108 / 00662381009210
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.07 (Each)
Carton
$0.07 (Each)
Standard Packaging
$6.82 (Per 100)
Resources
Images
 
 
GRP4180 - Small Image
 
GRP4180 - Large Image
 
GRP4180 - Large Image
Attachments
 
 
GRP4180 - Specification Sheet
Descriptions
Description
4" 18LB BLK CBL TIE
Product Type
Powergrp Cable Tie Black 4" 18LB (100PK)
extra long description
NSI GRP-4180 PowerGRP Cable Tie Bla
Features
PowerGRP cable ties are a comprehensive product line of specialty ties, strong enough to handle industrial environments and ideally suited for demanding applications. The GRP-4180 ties combine a self-locking design with a general purpose 18lb tensile strength rating, guaranteeing that these ties won’t break easily. The GRP in our name stands for Guaranteed Rugged and Powerful, just one way we show that we’re fully committed to building strong ties for professional users. GRP-4180 ties are waterproof an
Long Description
The PowerGRP GRP-4180 100-Count Resealable Pack of Type 21 Black-Colored General-Purpose Cable Ties are 4†long, with 18lb of tensile strength for professional applications. They’re made from polyamide 6,6 nylon, resulting in a high mechanical strength and a wide temperature range (-40 F to 185 F). Fasten these 4†cables ties around a wide range of equipment with a bundle diameter between .06†(1.5mm) and .87†(22mm), using the bent tips and serrated locking mechanism to form an effortless and secure
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
GRP-4180
Brand
NSi
GTIN
00662381009210
UPC
662381009210
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight per each
0.095
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40F to 185F
You must have an account to view stock levels
These alternate items can be purchased instead of GRP4180.
Jump To:

Similar Items

Similar items are close alternatives to GRP4180, though they may not be 100% alike.

Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsiu...
  • Our Part #: TY523MX
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TY523MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($14.73)
TY523MX - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.15

Each

QTY:
Each
Add

* All prices subject to change.