GRP14120 - 14" 120LB Natural CBL Tie

Nsi

  • $63.37 (Per 100)
  • $0.63 (Each)

  • $63.37 (Per 100)

Availability: Currently Out Of Stock
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
GRP14120
Manufacturer
Nsi
Manufacturer's Part Number
GRP-14120
Description
14" 120LB Natural CBL Tie
The Powergrp GRP-14120 100-Count Resealable Pack Of Type 21S Ah-2 Natural-Colored Heavy-Duty Cable Ties Are 14€ Long, With 120LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 14€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) to 4.02€ (102MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/EAN/GTIN
662381009357 / 6623810093570 / 00662381009357
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.63 (Each)
Carton
$0.63 (Each)
Standard Packaging
$63.37 (Per 100)
Resources
Images
 
 
GRP14120 - Small Image
 
GRP14120 - Large Image
 
GRP14120 - Large Image
 
GRP14120 - Large Image
Attachments
 
 
GRP14120 - Specification Sheet
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
Natural
Descriptions
Description
14" 120LB NATURAL CBL TIE
Long Description
The PowerGRP GRP-14120 100-Count Resealable Pack of Type 21S AH-2 Natural-Colored Heavy-Duty Cable Ties are 14†long, with 120lb of tensile strength for professional applications. They’re made from polyamide 6,6 nylon, resulting in a high mechanical strength and a wide temperature range (-40 F to 185 F). Fasten these 14†cables ties around a wide range of equipment with a bundle diameter between .28†(7mm) to 4.02†(102mm), using the bent tips and serrated locking mechanism to form an effortless and
Product Type
Powergrp CBL Tie Natural 14" 120LB (100PK)
extra long description
NSI GRP-14120 PowerGRP Cbl Tie Natu
Features
PowerGRP cable ties are a comprehensive product line of specialty ties, strong enough to handle industrial environments and ideally suited for demanding applications. The GRP-14120 ties combine a self-locking design with an industrial strength 120lb tensile strength rating, guaranteeing that these ties won’t break easily. The GRP in our name stands for Guaranteed Rugged and Powerful, just one way we show that we’re fully committed to building strong ties for professional users. GRP-14120 ties are water
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
GRP-14120
Brand
NSi
GTIN
00662381009357
UPC
662381009357
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight per each
0.88
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40F to 185F
standard
UL62275
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GRP14120.
Jump To:

Similar Items

Similar items are close alternatives to GRP14120, though they may not be 100% alike.

High Performance Cable Tie, Natural Color Nylon 6.6, Length Of 343MM (13.5 Inche...
  • Our Part #: TY527M
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TY527M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($21.76) · 500 ($217.60) ·
TY527M - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$21.76

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat