GRC34 - 3/4" GRND Rod Conn

Nsi

  • $8.12 (Each)
  • $8.12 (Each)

  • $162.39 (Per 20)

  • $811.96 (Per 100)
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
GRC34
Manufacturer
Nsi
Manufacturer's Part Number
GRC-34
Description
3/4" GRND Rod Conn
We Built The Nsi GRC-34 Standard Duty Silicon Bronze Grounding Rod Clamp For Demanding Applications Including Direct Burial, Where The Simple Mechanical Design and Reliable Clamping Power Of The Screw Outperform Other Options. The GRC-34 Grounding Rod Clamp Fits Grounding Rod With A Diameter Of 3/4" and Rebar With A Diameter Of 5/8" With Room to Tighten The Clamping Screw Onto A Range Of 10 Awg Solid to 1 Awg Stranded Conductors. GRC-Family Clamps With The -SB Suffix Have A Body and Screw Made From Silicon
Slang Terms
Acorn, Tear Drop
Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010537 / 6623810105372 / 00662381010537
Weight per unit
0.118 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.12 (Each)
Carton
$8.12 (Each)
Standard Packaging
$162.39 (Per 20)
Resources
Images
 
 
GRC34 - Small Image
 
GRC34 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Insulation Material
Silicon Bronze
Clamp Material
10 SOL - 1 STR
Descriptions
Product Type
Ground Rod Connector 3/4"
Description
3/4" GRND ROD CONN
Features
NSI grounding and bonding products rise to the occasion in a wide variety of environments with excellent material quality and flexible designs. This standard duty silicon bronze grounding rod clamp is specially designed for demanding direct burial applications when ordered with a “-SB†suffix, fitting down over a grounding rod and clamping solid or stranded conductors to that rod. The silicon bronze body and screw provide maximum durability and clamping force. UL-listed for direct burial in earth or con
extra long description
NSI GRC-34 Ground Rod Connector 3/4
Long Description
We built the NSI GRC-34 Standard Duty Silicon Bronze Grounding Rod Clamp for demanding applications including direct burial, where the simple mechanical design and reliable clamping power of the screw outperform other options. The GRC-34 Grounding Rod Clamp fits grounding rod with a diameter of 3/4" and rebar with a diameter of 5/8" with room to tighten the clamping screw onto a range of 10 AWG solid to 1 AWG stranded conductors. GRC-family clamps with the -SB suffix have a body and screw made from silicon
Special Features
3/4 Ground Rod Clamp - Stainless Steel Hardware
Also Known As...
Acorn
Tear Drop
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
GRC-34
Brand
NSi
GTIN
00662381010537
UPC
662381010537
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Ground Rod Clamps Standard Duty
Packaging
Weight per each
0.118
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Grounding Wire
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GRC34.
Jump To:

Cross Referenced

These items are similar to GRC34 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC6 Anderson n/a
GC-6 Anderson n/a
GRC34 Burndy 00781810230985
GKP642W Burndy n/a
GN75 DOSSERT n/a
HDC34 ERICO 78285630589
HDC58 ERICO 78285630588
G 32 Greaves n/a
G 340 Greaves n/a
G32 Greaves 00784491270301
G340 Greaves 00784491270707
G31 Greaves 00784491270202
87-934 Ideal Industries n/a
87-834 Ideal Industries n/a
G-6 Ideal Industries n/a
WB34 Ideal Industries n/a
BGRC-68 ILSCO 00783669009989
CGRC-68 ILSCO 00783669026986
GRC-68 ILSCO 00783669267259
GRC75 ILSCO 00783669276268
BGRC-58 ILSCO 00783669009965
90638 Morris 00601986906388
HDC34 nVent-Thermal Management 00782856305897
HDC58 nVent-Thermal Management 00782856305880
GRC 34 NSi Industries 00662381010537
GRC-34H NSi Industries 00662381010568
GRC 34H NSi Industries 66238101056
WB34-X Panduit 00074983454518
CAB-3 Penn-Union 00785037260114
CAB-3M Penn-Union n/a
CEB-3 Penn-Union 00785037268042
CAB3 Penn-Union 78503726011
8467 Teddico-BWF 00087115084675
81402-1 TE Connectivity n/a
81403-1 TE Connectivity n/a
81404-1 TE Connectivity n/a
G-6 Thomas & Betts 00783786800681
HGRC 75 Thomas & Betts n/a
HGRC 75 HD Thomas & Betts n/a
JAB-34 Thomas & Betts n/a
JAB34H Thomas & Betts 00783786800742
GG34H Thomas & Betts 00783786126897
WB3/4 WEAVER n/a

* All prices subject to change.

Begin Live Chat