GLC440DB - BRZ GND Clamp

Nsi

  • $164.51 (Each)
  • $164.51 (Each)

  • $493.52 (Per 3)

  • $16,450.75 (Per 100)
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
GLC440DB
Manufacturer
Nsi
Manufacturer's Part Number
GLC-440DB
Description
BRZ GND Clamp
Nsi GLC-440DB Heavy Duty Direct Burial Ground Clamps Grip On Pipes Between 1-2-1/2" to 4" In Diameter and Are The Ultimate Ground Clamps For Securing Just About Any Size Ground Wire In Just About Any Application. The Bronze Body and Pre-Assembled 304 Stainless Steel Screws Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. The Lay-In Lug Design Of These Clamps Provides Ultimate Flexibility When Securing Large Conductors and Can Accommodate Wires In The
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381007193 / 6623810071936 / 00662381007193
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.51 (Each)
Carton
$164.51 (Each)
Standard Packaging
$493.52 (Per 3)
Stock Availability
Local Store
Find nearby stock
All Stores
49
Resources
Images
 
 
GLC440DB - Small Image
 
GLC440DB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 49

Location search:
These alternate items can be purchased instead of GLC440DB.
Jump To:

Cross Referenced

These items are similar to GLC440DB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
91657 Morris 00601986916578
GLC-440DB NSi Industries 00662381007193

* All prices subject to change.

Begin Live Chat