GLA250 - 250 MCM Lay In Connector

Nsi

  • $13.07 (Each)
  • $13.07 (Each)

  • $261.33 (Per 20)

  • $1,306.64 (Per 100)
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
GLA250
Manufacturer
Nsi
Manufacturer's Part Number
GLA-250
Description
250 MCM Lay In Connector
Lay In Connector 250 MCM - 6 Awg Lay-In Connectors Offer The Ultimate In Flexibility. Excellent For Grounding and Continuous Loop Applications. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600V (2000V Max. Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381001931 / 6623810019310 / 00662381001931
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.07 (Each)
Carton
$261.33 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
186
Resources
Images
 
 
GLA250 - Small Image
 
GLA250 - Large Image
Tech Bulletins
 
 
GLA250 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GLA250.
Jump To:

Cross Referenced

These items are similar to GLA250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BGBL-250 Burndy 00781810124819
BTL250 Greaves 00784491138151
GBL-250 ILSCO 00783669960150
GLA-250 NSi Industries 00662381001931
LI 250 S Penn-Union n/a
LI-252S Penn-Union n/a

* All prices subject to change.

Begin Live Chat