G4 - Heavy Duty Bronze Ground Clamp 1 1/4" - 2" Water P

Nsi

  • $39.94 (Each)
  • $39.94 (Each)

  • $3,994.24 (Per 100)
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
G4
Manufacturer
Nsi
Manufacturer's Part Number
G-4
Description
Heavy Duty Bronze Ground Clamp 1 1/4" - 2" Water P
The Nsi G-4 Heavy Bronze Ground Clamp With Wire Adapter Grips On Pipes Between 1-1/4" to 2" In Diameter and Features A Wire Adapter That Swings 360 Degrees to Make Alignment Simple. Heavy Duty Bronze Adapters Have Serrations That Match The Serrations On The Ground Clamp, Assuring A Positive Lock. The Zinc-Plated Steel Screws and Bronze Clamp Body Are Made Of Tough, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Use This Clamp to Connect Grounding Conductor to Rigid Conduit
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010155 / 6623810101558 / 00662381010155
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.94 (Each)
Carton
$39.94 (Each)
Resources
Images
 
 
G4 - Small Image
 
G4 - Large Image
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
Silicon Bronze
Material, Color, and Finish
Clamp Material
8 STR - 4/0 STR
Insulation Material
Silicon Bronze
Descriptions
Product Type
Ground Clamp 1 1/4-2" 8-4/0 STR
Description
HEAVY DUTY BRONZE GROUND CLAMP 1 1/4" - 2" WATER P
extra long description
NSI G-4 Ground Clamp 1 1/4-2" 8-4/0
Features
NSI grounding and bonding products rise to the occasion in a wide variety of indoor environments with excellent material quality and flexible designs. These heavy-duty bronze ground clamps offer a convenient and reliable solution for connecting grounding conductor to rigid conduit and water pipes, using an adjustable clamping structure and a rotating wire adapter. Heavy duty bronze adapters have serrations that match the serrations on the ground clamp, assuring a positive lock. Grips onto pipes tightly by
Special Features
1 1/4-2 Pipe Size - Clamp Style Hub
Long Description
The NSI G-4 Heavy Bronze Ground Clamp with Wire Adapter grips on pipes between 1-1/4" to 2" in diameter and features a wire adapter that swings 360 degrees to make alignment simple. Heavy duty bronze adapters have serrations that match the serrations on the ground clamp, assuring a positive lock. The zinc-plated steel screws and bronze clamp body are made of tough, high-quality metals that provide durable performance in a range of applications. Use this clamp to connect grounding conductor to rigid conduit
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
GTIN
00662381010155
UPC
662381010155
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Bronze Ground Clamps
Packaging
Weight per each
0.57
Carton
1
Uses, Certifications, and Standards
Application
Grounding Wire
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of G4.
Jump To:

Cross Referenced

These items are similar to G4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C22HD4/0DB Burndy 00781810353196
G 4 Greaves n/a
G4 Greaves 00784491302408
91692 Morris 00601986916929
G-4 NSi Industries 00662381010155
G-4 Thomas & Betts 00783786800667
HG 4 Thomas & Betts n/a
JA-2 Thomas & Betts 00783786801176
KW 2 Penn-Union 00785037439152
BJA2B Thomas & Betts n/a
C-22JA Burndy n/a

* All prices subject to change.

Begin Live Chat