G2S - 1-1/4" - 2" Bronze Ground Clamp, # 2

Nsi

  • $10.44 (Each)
  • $10.44 (Each)

  • $104.42 (Per 10)

  • $1,044.18 (Per 100)
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
G2S
Manufacturer
Nsi
Manufacturer's Part Number
G-2-S
Description
1-1/4" - 2" Bronze Ground Clamp, # 2
Ground Clamp, 3.6 In Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 0.75 In Overall Width, 1.69 In Overall Height, 1-1/4 to 2 In Ips Size, #2 Awg Conductor Size, 0.45 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010056 / 6623810100568 / 00662381010056
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.44 (Each)
Carton
$10.44 (Each)
Standard Packaging
$104.42 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
3,167
Resources
Images
 
 
G2S - Small Image
 
G2S - Large Image
 
G2S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,167

Location search:
These alternate items can be purchased instead of G2S.
Jump To:

Similar Items

Similar items are close alternatives to G2S, though they may not be 100% alike.

Cast Bronze Ground Clamp For Wire Range 10 - 2, Water Pipe Size 1 1/4 - 2
  • MFR Part #: J2-BB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,389.60) ·
J2BB - Abb Installation Products, Inc

Check local availability

Total Availability: Out of Stock

Book Price

$27.79

Each

QTY:
Each
Add
Cross Referenced

These items are similar to G2S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C-22 Burndy 00781810142318
GC2 Galvan Industries 00632591707411
G2 Greaves 00784491301609
BGC-2 ILSCO 00783669009880
CWP2J nVent-Thermal Management 00782856306764
G-2-S NSi Industries 00662381010056
GC-200-02B O-Z Gedney 00783126239010
JB22 WEAVER n/a
G2S Greaves 00784491301807
J2-BB Thomas & Betts 00783786801138

* All prices subject to change.

Begin Live Chat