G1SDB - 1/2-1" Direct Burial Bronze Ground Clamp

Nsi

  • $9.82 (Each)
  • $9.82 (Each)

  • $196.33 (Per 20)

  • $981.63 (Per 100)
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
G1SDB
Manufacturer
Nsi
Manufacturer's Part Number
G-1-SDB
Description
1/2-1" Direct Burial Bronze Ground Clamp
Ground Clamp, 2.28 In Overall Length, Silicon Bronze (Body);Stainless Steel (Screw) Material, 0.65 In Overall Width, 1.4 In Overall Height, 1/2 to 1 In Ips Size, #2 Awg Conductor Size, 0.28 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010087 / 6623810100872 / 00662381010087
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.82 (Each)
Carton
$9.82 (Each)
Standard Packaging
$196.33 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
3,627
Resources
Images
 
 
G1SDB - Small Image
 
G1SDB - Large Image
 
G1SDB - Large Image
 
G1SDB - Large Image
 
G1SDB - Large Image
 
G1SDB - Large Image
Other Links
 
 
G1SDB - Other
Brochures
 
 
G1SDB - Brochure
Tech Bulletins
 
 
G1SDB - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,627

Location search:
These alternate items can be purchased instead of G1SDB.
Jump To:

Similar Items

Similar items are close alternatives to G1SDB, though they may not be 100% alike.

Cast Bronze Ground Clamp For Wire Range 10 - 2, Water Pipe Size 1/2-1 Inch, Rate...
  • MFR Part #: JD
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,378.55) ·
JD - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$13.79

Each

QTY:
Each
Add
Cross Referenced

These items are similar to G1SDB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C-11D Burndy 00781810142349
G1S-DB Greaves 00784491706206
BGC-1-DB ILSCO 00783669009903
G-1-S-DB NSi Industries 00662381010087
G1SDB NSi Industries n/a
8176 Regal n/a
JD Thomas & Betts 00783786801053
L160DB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat