EWPP102100 - 2" X 100' Corrosion Protection Tape

Nsi

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EWPP102100
Manufacturer
Nsi
Manufacturer's Part Number
EWPP102100
Description
2" X 100' Corrosion Protection Tape
Corrosion Protection Tape, Vinyl Material, Black, PVC Backing Material, Rubber Adhesive Material, +176 °F Operating Temperature, 100 FT Length, 2 In Width, 0.01 In Thickness, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201502 - Electrical insulating tape
UPC/GTIN
662381706928 / 00662381706928
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EWPP102100 - Large Image
 
EWPP102100 - Large Image
Specifications Sheets
 
 
EWPP102100 - Specification Sheet
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
Vinyl
Material, Color, and Finish
Color
Black
Backing Material
PVC
Dimensions and Weight
Length
100 ft
Width
2 in
Thickness
0.01 in
Size
Thickness=.030 - Width=.75 - Length=22 feet
Descriptions
Product Type
Corrosion Protection Tape
Long Description
Corrosion Protection Tape, Vinyl Material, Black, PVC Backing Material, Rubber Adhesive Material, +176 °F Operating Temperature, 100 ft Length, 2 in Width, 0.01 in Thickness, 1 lb/EA
Features
Easy-Wrap(TM) All Weather Corrosion Protection Tapes are heavy duty PVC tapes, manufactured with a high quality adhesive and are designed to protect pipe surfaces from corrosion, abrasion and electrolytic action. They can be used indoors or Outdoors and above or below ground to Pliable and easy to apply. Outstanding protection against water, sunlight, acids, alkalis, corrosive salts and sewage. Excellent UV resistance. Temperature rated to 176°F (80°C). many pieces of a specific length of tubing is require
Short Description
Corrosion Protection Tape, Vinyl, Black
Special Features
Excellent UV Resistant;Heavy Duty
Description
2" X 100' CORROSION PROTECTION TAPE
extra long description
NSI EWPP102100 Easy-Wrap Corrosion
Additional Information
Adhesive Material
Rubber
Maximum Operating Temperature
+176 °F;+80 °C
package quantity
1 ct
Manufacturer Information
Brand
Nsi Industries
sub brand
Easy Wrap(TM)
Manufacturers Part Number
EWPP102100
GTIN
00662381706928
UPC
662381706928
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Rubber Splicing Tape
Availability
Status
Inactive
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Indoor;Outdoor;Insulating
standard
UL510
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat