EWG70609 - 3/4" X 60' White Electrical Tape

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EWG70609
Manufacturer
Nsi
Manufacturer's Part Number
EWG7060-9
Description
3/4" X 60' White Electrical Tape
Electrical Tape, Vinyl Material, White, +176 °F Operating Temperature, 60 FT Length, 0.75 In Width, 0.007 In Thickness, 0.19 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201502 - Electrical insulating tape
UPC/GTIN
662381706096 / 00662381706096
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Athens
0
Tyler
0
All Stores
0
Resources
Images
 
 
EWG70609 - Large Image
 
EWG70609 - Large Image
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
Vinyl
Material, Color, and Finish
Background Color
White
Dimensions and Weight
Length
60 ft
Width
0.75 in
Thickness
0.007 in
Size
Thickness=.030 - Width=.75 - Length=22 feet
Descriptions
Long Description
Electrical Tape, Vinyl Material, White, +176 °F Operating Temperature, 60 ft Length, 0.75 in Width, 0.007 in Thickness, 0.19 lb
Product Type
Electrical Tape
Features
General Purpose Electrical Tape White, 3/4" X 60 Ft Vinyl 7mil, 600v, -7c to 80c, UL CSA.
Short Description
General Purpose & All- Weather Corrosion Tape EWG, EWPP SERIES, Vinyl, White
Special Features
Extremely Flexible with Good Adhesion and Conformability
Description
3/4" X 60' WHITE ELECTRICAL TAPE
Additional Information
Maximum Operating Temperature
+80 °C;+176 °F
Standards Met
UL510;CSA
Made in USA
yes
package quantity
10 CT
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
EWG7060-9
sub brand
Easy Wrap(TM)
GTIN
00662381706096
UPC
662381706096
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
GENERAL PURPOSE
Availability
Status
Inactive
Packaging
Weight
0.19 lb
Weight per each
0.19
Carton
1
Package
10
Uses, Certifications, and Standards
Application
General Purpose;Electrical;Mechanical;Cable Insulation;Wire Bundling;Reinforcing
standard
UL510
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area