ESGTS2 - #14-2 Awg Gel Tap Splice Kit (W/Connector)

Nsi

  • $50.13 (Each)
  • $50.13 (Each)

  • $150.39 (Per 3)

In-Stock: 0 available locally (Bartlesville, OK) (change location)
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
ESGTS2
Manufacturer
Nsi
Manufacturer's Part Number
ESGTS-2
Description
#14-2 Awg Gel Tap Splice Kit (W/Connector)
Easy-Splice Gel Tap Splice Kit With Connector For #14 - #2 Awg The Easy-Splice Gel Tap Splice Kit Provides A Fast and Simple Method For Connecting, Insulating, and Environmentally Sealing Low-Voltage Splices. The Splice Kit Is Designed For Underground and Overhead Environments and Is Useful For Street Lighting Applications. The Splice Kit'S Dual-Rated Mechanical Connector Splices A Wide Range Of Cables, Including Copper and Aluminum. The Connector'S Four Port Design Allows Maximum Inventory Flexibility. TH
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
662381168634 / 6623811686344 / 00662381168634
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.13 (Each)
Carton
$150.39 (Per 3)
Stock Availability
Bartlesville
0 (Find nearest stock)
Tulsa
0
All Stores
4
Resources
Images
 
 
ESGTS2 - Small Image
 
ESGTS2 - Large Image
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
1000 V
Material, Color, and Finish
Color
Black
Descriptions
Description
#14-2 AWG GEL TAP SPLICE KIT (W/CONNECTOR)
Features
Easy-Splice Gel Tap Splice Kit with Connector for #14 - #2 AWG The Easy-Splice gel tap splice kit provides a fast and simple method for connecting, insulating, and environmentally sealing low-voltage splices. The splice kit is designed for underground and overhead environments and is useful for street lighting applications. The splice kit's dual-rated mechanical connector splices a wide range of cables, including copper and aluminum. The connector's four port design allows maximum inventory flexibility. Th
Product Type
Easy-Splice Gel 2/0 SL
extra long description
NSI ESGTS-2 Easy-Splice Gel 2/0 SL
Long Description
Easy-Splice Gel Tap Splice Kit with Connector for #14 - #2 AWG The Easy-Splice gel tap splice kit provides a fast and simple method for connecting, insulating, and environmentally sealing low-voltage splices. The splice kit is designed for underground and overhead environments and is useful for street lighting applications. The splice kit's dual-rated mechanical connector splices a wide range of cables, including copper and aluminum. The connector's four port design allows maximum inventory flexibility. Th
Special Features
Four Port Design With Dual Rated Mecahnical Connector
Additional Information
Warranty
1 YEAR
Cable Size
14-2 AWG
Cable Type
Class A-B
Manufacturer Information
Brand
NSi
Manufacturers Part Number
ESGTS-2
GTIN
00662381168634
UPC
662381168634
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Gel Tap Splice Kits With Connector
Packaging
Weight per each
0.16
Carton
3
Uses, Certifications, and Standards
Operating Temperature
-40 C To 90 C
standard
ANSI C119.1-1986 Qualified
Application
Splicing Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Tulsa Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
4 View Store
Springfield
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat