C600 - 600 Cu Long Barrel Compression Butt Splice

Nsi

  • $33.11 (Each)
  • $33.11 (Each)

  • $198.69 (Per 6)

  • $3,311.49 (Per 100)
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
C600
Manufacturer
Nsi
Manufacturer's Part Number
C-600
Description
600 Cu Long Barrel Compression Butt Splice
Long Barrel TINNEDCOPPERSPLICE600 MCM Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037640 / 6623810376406 / 00662381037640
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.11 (Each)
Carton
$33.11 (Each)
Standard Packaging
$198.69 (Per 6)
Resources
Images
 
 
C600 - Small Image
 
C600 - Large Image
Tech Bulletins
 
 
C600 - Tech Bulletin
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
Long Barrel TinnedCopperSplice600 MCM Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
600 CU LONG BARREL COMPRESSION BUTT SPLICE
Long Description
Long Barrel TinnedCopperSplice600 MCM Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
600 MCM Copper Long Barrel Splice - Green
extra long description
NSI C-600 600 MCM Copper Long Barre
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
C-600
GTIN
00662381037640
UPC
662381037640
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.78
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C600.
Jump To:

Similar Items

Similar items are close alternatives to C600, though they may not be 100% alike.

600 Kcmil Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35K...
  • Our Part #: YS36
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS36
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($531.90) ·
YS36 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$88.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to C600 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11014 3M Electrical Products 00054007129073
VHS-600 Anderson n/a
VHS600 Anderson n/a
YS36 Burndy 00781810526255
DPC60 DOSSERT n/a
CSL-600 Galvan Industries 00632591712217
C 600 Greaves n/a
C-600 Greaves 00784491130261
VHS600 Hubbell Power Systems 00096359338994
CSL600 Ideal Industries n/a
CTL-600 ILSCO 00783669149302
94538 Morris 00601986945387
C-600 NSi Industries 00662381037640
SCL600-6 Panduit 00074983904709
SCS600-6 Panduit 00074983903702
BBCU-060 Penn-Union 00785037215459
54820 Thomas & Betts 00786210548203
C 600 Thomas & Betts n/a
C-600 Thomas & Betts n/a
CU600 Thomas & Betts 00783786130887
C600 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat