C250 - 250 Cu Long Barrel Compression Butt Splice

Nsi

  • $19.16 (Each)
  • $19.16 (Each)

  • $479.07 (Per 25)

  • $1,916.27 (Per 100)
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
C250
Manufacturer
Nsi
Manufacturer's Part Number
C-250
Description
250 Cu Long Barrel Compression Butt Splice
Long Barrel TINNEDCOPPERSPLICE250 MCM Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
662381037596 / 6623810375966 / 00662381037596
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.16 (Each)
Carton
$19.16 (Each)
Standard Packaging
$479.07 (Per 25)
Resources
Images
 
 
C250 - Small Image
 
C250 - Large Image
Tech Bulletins
 
 
C250 - Tech Bulletin
Other Links
 
 
C250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
Tin Plated
Color
Yellow
Dimensions and Weight
Size
L=3.25 - OD=.750 - ID=.590
Descriptions
Description
250 CU LONG BARREL COMPRESSION BUTT SPLICE
Features
Long Barrel Tinned Copper Splice 250 MCM: Long Barrel Tinned Copper Splice is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
Long Barrel TinnedCopperSplice250 MCM Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
250 MCM (STR) - CU Splice
Product Type
250 MCM Copper Long Barrel Splice - Yellow
extra long description
NSI C-250 250 MCM Copper Long Barre
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
C-250
GTIN
00662381037596
UPC
662381037596
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - CU Splice
Packaging
Weight per each
0.25
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C250.
Jump To:

Similar Items

Similar items are close alternatives to C250, though they may not be 100% alike.

Copper Two-Way Splice, Long Barrel, 35KV Max, Wire Size 250 Kcmil, 550/24, Lengt...
  • Our Part #: 54813
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54813
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($199.54) · 100 ($1,995.44) ·
54813 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.95

Each

QTY:
Each
Add
250 Kcmil Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35K...
  • Our Part #: YS29
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS29
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($340.30) ·
YS29 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.03

Each

QTY:
Each
Add
Cross Referenced

These items are similar to C250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11008 3M Electrical Products 00054007128243
11009 3M Electrical Products 00054007128403
25LBS Amprobe n/a
VHS-250 Anderson n/a
VHS250 Anderson n/a
YS29 Burndy 00781810507957
DPC25 DOSSERT n/a
CSH250 ESP n/a
CSS25R FRANKEL n/a
CSL-250 Galvan Industries 00632591712125
C 250 Greaves n/a
C-250 Greaves 00784491130162
VHS-250 Hubbell Power Systems 00096359338895
CSL250 Ideal Industries n/a
CTL-250 ILSCO 00783669128352
136700250 KEARNEY n/a
MRC250 MAC n/a
94528 Morris 00601986945288
C-250 NSi Industries 00662381037596
SCL250-X Panduit 00074983904457
SCS250-X Panduit 00074983903450
SCL250 Panduit n/a
BBCU-025 Penn-Union 00785037215305
54813 Thomas & Betts 00786210548135
C 250 Thomas & Betts n/a
C-250 Thomas & Betts 00786849465889
CU250 Thomas & Betts 00783786132232
54013 Thomas & Betts 00786210540139

* All prices subject to change.

Begin Live Chat