ASK1K1 - (1)-2/0 to (1)-2/0 Power Dist Block

Nsi

  • $26.73 (Each)
  • $26.73 (Each)

  • $80.19 (Per 3)
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
ASK1K1
Manufacturer
Nsi
Manufacturer's Part Number
AS-K1-K1
Description
(1)-2/0 to (1)-2/0 Power Dist Block
Power Distribution Block, 1 Primary Openings, 1 Secondary Openings, #14 to #2/0 Awg Primary Opening Wire Size, #14 to #2/0 Awg Secondary Opening Wire Size, 175 A, 600 V, Clear Acrylic, Maximum Of +90 °C, 2.9 In Overall Length, 1.04 In Overall Width, 2.34 In Overall Height, 0.58 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power Blks & Distribution Blks Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381166043 / 6623811660436 / 00662381166043
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.73 (Each)
Standard Packaging
$80.19 (Per 3)
Stock Availability
Local Store
Find nearby stock
All Stores
419
Resources
Images
 
 
ASK1K1 - Small Image
 
ASK1K1 - Large Image
 
ASK1K1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ASK1K1.
Jump To:

Cross Referenced

These items are similar to ASK1K1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BDB-11-2/0-1 Burndy n/a
SPD-K1-K1 Greaves 00784491823019
PDB-11-2/0-1 ILSCO 00783669710731
AS-K1-K1 NSi Industries 00662381166043
ADB11-2/0 Penn-Union n/a
ADB1120 Penn-Union 00785037276917

* All prices subject to change.

Begin Live Chat