ASC600T - 600 Alu Butt Splice

Nsi

  • $87.96 (Each)
  • $87.96 (Each)

  • $8,796.48 (Per 100)
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
ASC600T
Manufacturer
Nsi
Manufacturer's Part Number
ASC600T
Description
600 Alu Butt Splice
Dual Rated Aluminum Splice 600 MCM Dual Rated Aluminum Splices Are A Type Of Aluminum Compression Connector That Is Produced From High Conductivity Aluminum Tubing. Center Stop Assures Proper Cable Installation. Electro-Tin Plated For Corrosion Resistance. Color Coded and Marked With Die Index Information. Pre-Filled With Oxide Inhibitor and Capped With Color Coded Cap.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381032133 / 6623810321338 / 00662381032133
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.96 (Each)
Carton
$87.96 (Each)
Resources
Images
 
 
ASC600T - Small Image
 
ASC600T - Large Image
Other Links
 
 
ASC600T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Finish
Tin Plated
Color
Black
Dimensions and Weight
Size
L=5.12 - OD=1.44 - ID=.920
Descriptions
Description
600 ALU BUTT SPLICE
Product Type
600 MCM Aluminum Splice - Dual Rated - Black
extra long description
NSI ASC600T 600 MCM Aluminum Splice
Features
Dual Rated Aluminum Splice 600 MCM Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Long Description
Dual Rated Aluminum Splice 600 MCM Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Special Features
600 MCM (STR) - ALCU Splice
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
ASC600T
Brand
NSi
GTIN
00662381032133
UPC
662381032133
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - ALCU Splice
Packaging
Weight per each
0.53
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ASC600T.
Jump To:

Cross Referenced

These items are similar to ASC600T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20016 3M Electrical Products 00054007133681
VACS-600 Anderson n/a
YS36-A1 Burndy 00781810757604
SA-600 Galvan Industries 00632591715348
ASC 600 T Greaves n/a
ASC600T Greaves 00784491503287
VACS600 Hubbell Power Systems 00096359334460
AS-600 ILSCO 00783669000559
93236 Morris 00601986932363
ASC600T NSi Industries 00662381032133
SA600-2 Panduit 00074983912704
BCUA-060 Penn-Union 00785037221542
BCUA-600 Penn-Union n/a
60574 Thomas & Betts 00786210605746
ASC 600 TN Thomas & Betts 00783786696130
ASP600 Thomas & Betts 00783786610747

* All prices subject to change.

Begin Live Chat