APS350 - 350 MCM Aluminum Split

Nsi

  • $138.50 (Each)
  • $138.50 (Each)

  • $13,849.78 (Per 100)

Availability: Currently Out Of Stock
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
APS350
Manufacturer
Nsi
Manufacturer's Part Number
APS350
Description
350 MCM Aluminum Split
Aluminum Dual-Rated Split Bolt 2/0 STR - 350 MCM Aluminum Dual-Rated Split Bolts Are Made From Tin-Plated Aluminum. Ul-486B Listed For Aluminum and Copper Conductor Combinations.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020567 / 6623810205676 / 00662381020567
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.50 (Each)
Carton
$138.50 (Each)
Resources
Images
 
 
APS350 - Small Image
 
APS350 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Wire Size
2/0 STR - 350 MCM
Voltage Rating
600 V
Material
Aluminum Alloy-Tin Plated
Material, Color, and Finish
Color
Aluminum
Finish
Aluminum
Dimensions and Weight
Size
L=3.240 - W=1.500
Descriptions
Product Type
Aluminum Split Bolt 350
Description
350 MCM ALUMINUM SPLIT
extra long description
NSI APS350 Aluminum Split Bolt 350
Features
Aluminum Dual-Rated Split Bolt 2/0 STR - 350 MCM Aluminum Dual-Rated Split bolts are made from tin-plated aluminum. UL-486B listed for aluminum and copper conductor combinations.
Long Description
Aluminum Dual-Rated Split Bolt 2/0 STR - 350 MCM Aluminum Dual-Rated Split bolts are made from tin-plated aluminum. UL-486B listed for aluminum and copper conductor combinations.
Special Features
2/0 STR-350 MCM - 3 Pack
Additional Information
Wire Type
Class A & B
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
APS350
Brand
NSi
GTIN
00662381020567
UPC
662381020567
Taxonomies, Classifications, and Categories
Type
Aluminum Split Bolts
Packaging
Weight per each
0.49
Carton
1
Uses, Certifications, and Standards
standard
UL486B
Application
Wire Termination
environmental conditions
90 C
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of APS350.
Jump To:

Cross Referenced

These items are similar to APS350 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KSA-350 Burndy 00781810183526
A-350 Galvan Industries 00632591708562
A-15-SP Greaves 00784491105405
AK-350 ILSCO 00783669008364
90424 Morris 00601986904247
APS350 NSi Industries 00662381020567
N-350-SP NSi Industries 00662381020406
SBA350-1 Panduit 00074983903122
SW-11 Penn-Union 00785037655873
SWA-11 Penn-Union 00785037656108
APS350 Thomas & Betts 00783786854998
350HPS Thomas & Betts 00783786855087
E350-GP Thomas & Betts n/a
AK350 UTILCO n/a

* All prices subject to change.

Begin Live Chat