-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Wire Size
-
(2) 2/0-14 AWG(Line) - (6) 4-14 AWG(Load)
- amperage rating
-
350
- Voltage Rating
-
600
- Material
-
Aluminum/Copper (Conductor);Glass Filled Polyester (Housing)
- Current Rating
-
350 A
- Cover Type
-
Clear Acrylic
- Material, Color, and Finish
-
- Color
-
Black
- Dimensions and Weight
-
- Size
-
L=4.00 - H=2.62 - W=1.71
- Overall Length
-
4 in
- Descriptions
-
- Product Type
-
Power Distribution Block
- Description
-
(2)-2/0 TO (6)-#4 POWER DIST BLOCK
- Long Description
-
Power Distribution Block, 2 Primary Openings, 6 Secondary Openings, #14 to #2/0 AWG Primary Opening Wire Size, #14 to #4 AWG Secondary Opening Wire Size, 350 A, 600 V, Clear Acrylic, Maximum of +90 °C, 4 in Overall Length, 1.71 in Overall Width, 2.62 in Overall Height, 0.62 lb
- Special Features
-
(2) 2/0-14 AWG (Line Side) - (6) 4-14 AWG (Load Side) - 350 Amps Per Pole
- Features
-
(2) 2/0-14 Primary(6) 4-14 Secondary, Power DiSTRibution Block.
- Short Description
-
2/0 TO 2/0 Power Distribution Block, 600 V, 350 A
- extra long description
-
NSI AM-K2-H6 (2) 2/0-14 PRIMARY(6)
- Additional Information
-
- Number of Terminals
-
8
- Number of Primary Openings
-
2
- Number of Secondary Openings
-
6
- Primary Opening Wire Size
-
#14 to #2/0 AWG
- Secondary Opening Wire Size
-
#14 to #4 AWG
- Operating Temperature Range
-
Maximum of +90 °C
- Overall Width
-
1.71 in
- Overall Height
-
2.62 in
- Standards Met
-
Ul;CSA
- package quantity
-
3 CT
- Made in USA
-
yes
- Manufacturer Information
-
- Manufacturers Part Number
-
AM-K2-H6
- Brand
-
Nsi Industries
-
Connector Bloks(TM)
- sub brand
-
Connector Blocks
- GTIN
-
00662381165541
- UPC
-
662381165541
- Taxonomies, Classifications, and Categories
-
- Category Description
-
TERMINAL BLOCKS POWER DIST BLOCKS
- Type
-
Double Primary
- Packaging
-
- Weight
-
0.62 lb
- Weight per each
-
0.62
- Carton
-
3
- Uses, Certifications, and Standards
-
- Mounting
-
2 Mounting Holes
- standard
-
Recognized to UL1059
- Application
-
Terminate, Splice, Tap Power Connectors
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.