ALR1K6 - (1)-500 to (6)-2/0 Power Disct Block

Nsi

  • $97.62 (Each)
  • $97.62 (Each)

In-Stock: 0 available locally (Fort Stockton, TX) (change location)
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
ALR1K6
Manufacturer
Nsi
Manufacturer's Part Number
AL-R1-K6
Description
(1)-500 to (6)-2/0 Power Disct Block
Power Distribution Block, 1 Primary Openings, 6 Secondary Openings, #4 Awg to 500 MCM Primary Opening Wire Size, #14 to #2/0 Awg Secondary Opening Wire Size, 380 A, 600 V, Clear Acrylic, Maximum Of +90 °C, 5.5 In Overall Length, 2.9 In Overall Width, 3.25 In Overall Height, 1.34 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381165473 / 6623811654732 / 00662381165473
Weight per unit
1.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.62 (Each)
Stock Availability
Fort Stockton
0 (Find nearest stock)
Odessa
4
All Stores
32
Resources
Images
 
 
ALR1K6 - Small Image
 
ALR1K6 - Large Image
 
ALR1K6 - Large Image
Tech Bulletins
 
 
ALR1K6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
380 A
Material
Aluminum/Copper (Conductor);Glass Filled Polyester (Housing)
Cover Type
Clear Acrylic
Wire Size
(1) 500 MCM-4 AWG(Line) - (6) 2/0-14 AWG(Load)
Dimensions and Weight
Overall Length
5.5 in
Descriptions
Description
(1)-500 TO (6)-2/0 POWER DISCT BLOCK
Long Description
Power Distribution Block, 1 Primary Openings, 6 Secondary Openings, #4 AWG to 500 MCM Primary Opening Wire Size, #14 to #2/0 AWG Secondary Opening Wire Size, 380 A, 600 V, Clear Acrylic, Maximum of +90 °C, 5.5 in Overall Length, 2.9 in Overall Width, 3.25 in Overall Height, 1.34 lb
Product Type
Power Distribution Block
Features
(1) 500 MCM -4 AWG Primary (6) 2/0-14 Secondary, Power DiSTRibution Block.
Short Description
(1)-500 TO (6)-2/0 Power Distribution Block, 600 V, 380 A
extra long description
NSI AL-R1-K6 1x500-4 LINE 6x2/0-14
Additional Information
Number of Primary Openings
1
Number of Secondary Openings
6
Primary Opening Wire Size
#4 AWG to 500 MCM
Secondary Opening Wire Size
#14 to #2/0 AWG
Operating Temperature Range
Maximum of +90 °C
Overall Width
2.9 in
Overall Height
3.25 in
Standards Met
UL;CSA;RU
package quantity
1 ct
Made in USA
yes
Warranty
1 YEAR
Number of Terminals
7
Manufacturer Information
Brand
Nsi Industries
Connector Bloks(TM)
Manufacturers Part Number
AL-R1-K6
GTIN
00662381165473
UPC
662381165473
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight
1.34 lb
Weight per each
1.34
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:

* All prices subject to change.

Begin Live Chat