AL50048 - #500 Alum Comp Lug

Nsi

  • $45.67 (Each)
  • $45.67 (Each)

  • $274.01 (Per 6)

  • $4,566.90 (Per 100)
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
AL50048
Manufacturer
Nsi
Manufacturer's Part Number
AL500-48
Description
#500 Alum Comp Lug
1 Holestandard Barrelaluminum Compression LUG500MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381030160 / 6623810301606 / 00662381030160
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.67 (Each)
Carton
$45.67 (Each)
Standard Packaging
$274.01 (Per 6)
Resources
Images
 
 
AL50048 - Small Image
 
AL50048 - Large Image
Tech Bulletins
 
 
AL50048 - Tech Bulletin
Other Links
 
 
AL50048 - Other
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
Aluminum
Voltage Rating
600 V
Material, Color, and Finish
Color
Pink
Finish
Tin Plated Bronze
Dimensions and Weight
Size
L=4.74 - W=1.78 - OD=1.31 - ID=.838
Descriptions
Description
#500 ALUM COMP LUG
Features
1 Hole Standard Barrel Aluminum Compression Lug 500 MCM -1/2" Bolt Standard Barrel Aluminum Compression Lug is a type of aluminum compression connector that is produced from high conductivity aluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded Pink for easy reference. Listed for 35KV maximum when properly installed.
Product Type
500 MCM 1/2'' 1-Hole Aluminum Long Lug - Pink
extra long description
NSI AL500-48 500 MCM 1/2'' 1-Hole A
Long Description
1 HoleStandard BarrelAluminum Compression Lug500MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
500 MCM (STR) - 1/2 Mounting Hole
Additional Information
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/2
Cable Size
500 MCM (STR)
Manufacturer Information
Manufacturers Part Number
AL500-48
Brand
NSi
GTIN
00662381030160
UPC
662381030160
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - One Hole
Packaging
Weight per each
0.39
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
1/2 Mounting Hole
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
environmental conditions
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AL50048.
Jump To:

Cross Referenced

These items are similar to AL50048 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40067 3M Electrical Products 54007135746
VACL-500-12 Anderson n/a
VACL50012 Anderson n/a
YA34A1 Burndy 781810756058
YA34AM170TN Burndy n/a
AHLS50058 ESP n/a
CLA500-50 Galvan Industries 632591711838
AL500-48 Greaves 784491504321
AL50058 Greaves 784491504345
AL 50048 Greaves n/a
AL50048 Greaves 00784491504321
VACL-500-12 Hubbell Power Systems 96359334231
VACL50058 Hubbell Power Systems 96359334255
CLA500 Ideal Industries n/a
ACL-500 ILSCO 783669000184
ACL500 ILSCO 00783669000184
ALNS-500-12 ILSCO 00783669687736
IACL-500 ILSCO 00783669929188
MLA5009 MAC n/a
LAC50058 MIDLAND ROSS n/a
93084 Morris 00601986930840
93082 Morris 00601986930826
75605 NAED n/a
AL500-48 NSi Industries 662381030160
AL500-58 NSi Industries 662381030177
AL50048 NSi Industries 00662381030160
AL50058 NSi Industries 00662381030177
LAA500-58-2 Panduit 74983910656
LAA500582 Panduit 00074983910656
LAA500-12-2 Panduit 00074983910649
BLUA-050S2 Penn-Union 785037237000
BLUA-050S3 Penn-Union 785037237024
BLUA050S3 PU n/a
60171 Thomas & Betts 786210601717
60172 Thomas & Betts 786210601724
AL50058TN Thomas & Betts 783786693955
ATL500-12 Thomas & Betts 783786611126
ATL500-58 Thomas & Betts 783786611133
ATL50058 Thomas & Betts 00783786611133
AL 500-48 TN Thomas & Betts 00783786693948
AL-500-48-TND Thomas & Betts n/a
ATL50012 Thomas & Betts 00783786611126

* All prices subject to change.

Begin Live Chat