AL35048 - #350 Alum Comp Lug

Nsi

  • $20.90 (Each)
  • $20.90 (Each)

  • $125.39 (Per 6)

  • $2,089.77 (Per 100)
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
AL35048
Manufacturer
Nsi
Manufacturer's Part Number
AL350-48
Description
#350 Alum Comp Lug
1 Holestandard Barrelaluminum Compression LUG350MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381030146 / 6623810301460 / 00662381030146
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.90 (Each)
Carton
$20.90 (Each)
Standard Packaging
$125.39 (Per 6)
Resources
Images
 
 
AL35048 - Small Image
 
AL35048 - Large Image
Tech Bulletins
 
 
AL35048 - Tech Bulletin
Other Links
 
 
AL35048 - Other
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
600 V
Material
Aluminum
Material, Color, and Finish
Color
Brown
Finish
Tin Plated Bronze
Dimensions and Weight
Size
L=4.24 - W=1.51 - OD=1.11 - ID=.720
Descriptions
Description
#350 ALUM COMP LUG
Features
1 HoleStandard BarrelAluminum Compression Lug350MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
1 HoleStandard BarrelAluminum Compression Lug350MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
350 MCM (STR) - 1/2 Mounting Hole
Product Type
350 MCM 1/2'' 1-Hole Aluminum Long Lug - Brown
extra long description
NSI AL350-48 350 MCM 1/2'' 1-Hole A
Additional Information
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/2
Cable Size
350 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
AL350-48
GTIN
00662381030146
UPC
662381030146
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - One Hole
Packaging
Weight per each
0.27
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
1/2 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AL35048.
Jump To:

Cross Referenced

These items are similar to AL35048 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40056 3M Electrical Products 00054007135586
YA31-A1 Burndy 00781810755556
CLA350-50 Galvan Industries 00632591711722
AL350-48 Greaves 00784491504260
VACL-350-12 Hubbell Power Systems 00096359334163
VCEL03538H1 Hubbell Power Systems 00096359336488
ACL-350 ILSCO 00783669000160
93074 Morris 00601986930741
AL350-48 NSi Industries 00662381030146
LAA350-12-2 Panduit 00074983910557
BLUA-035S1 Penn-Union 00785037236690
60165 Thomas & Betts 00786210601656
AL-350-48-TN Thomas & Betts 00783786693658
ATL350-12 Thomas & Betts 00783786611096

* All prices subject to change.

Begin Live Chat