AL25048 - 250MCM 1/2" Al Comp Lug

Nsi

  • $14.68 (Each)
  • $14.68 (Each)

  • $176.13 (Per 12)

  • $1,467.78 (Per 100)
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
AL25048
Manufacturer
Nsi
Manufacturer's Part Number
AL250-48
Description
250MCM 1/2" Al Comp Lug
1 Holestandard Barrelaluminum Compression LUG250MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381030122 / 6623810301224 / 00662381030122
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.68 (Each)
Carton
$14.68 (Each)
Standard Packaging
$176.13 (Per 12)
Resources
Images
 
 
AL25048 - Small Image
 
AL25048 - Large Image
Tech Bulletins
 
 
AL25048 - Tech Bulletin
Other Links
 
 
AL25048 - Other
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
600 V
Material
Aluminum
Material, Color, and Finish
Color
Red
Finish
Tin Plated Bronze
Dimensions and Weight
Size
L=3.50 - W=1.25 - OD=.921 - ID=.590
Descriptions
Description
250MCM 1/2" AL COMP LUG
Features
1 HoleStandard BarrelAluminum Compression Lug250MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
250 MCM (STR) - 1/2 Mounting Hole
Long Description
1 HoleStandard BarrelAluminum Compression Lug250MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
250 MCM 1/2'' 1-Hole Aluminum Long Lug - Red
extra long description
NSI AL250-48 250 MCM 1/2'' 1-Hole A
Additional Information
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/2
Cable Size
250 MCM (STR)
Manufacturer Information
Manufacturers Part Number
AL250-48
Brand
NSi
GTIN
00662381030122
UPC
662381030122
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - One Hole
Packaging
Weight per each
0.17
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
1/2 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AL25048.
Jump To:

Cross Referenced

These items are similar to AL25048 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40049 3M Electrical Products 00054007135258
YA29-A1 Burndy 00781810755105
CLA250-50 Galvan Industries 00632591711654
AL250-48 Greaves 00784491504222
VACL-250-12 Hubbell Power Systems 00096359334095
ACL-250 ILSCO 00783669000146
93066 Morris 00601986930666
AL250-48 NSi Industries 00662381030122
LAA250-12-5 Panduit 00074983910465
BLUA-025S Penn-Union 00785037236317
60156 Thomas & Betts 00786210601564
AL-250-48-TN Thomas & Betts 00783786693450
ATL250-12 Thomas & Betts 00783786611058

* All prices subject to change.

Begin Live Chat