141200 - 14.25IN BLK Cable Tie

Nsi

  • $89.06 (Per 100)
  • $0.89 (Each)

  • $89.06 (Per 100)

Availability: Currently Out Of Stock
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
141200
Manufacturer
Nsi
Manufacturer's Part Number
141200
Description
14.25IN BLK Cable Tie
15" Black Uv/Weather Resistant Cable Ties (Zip Ties, Tie Wraps, Wire Ties) Are Designed For The Bundling Of Cables and Wires and Are Suitable For Outdoor Use. 120LB Strength- 100 Count
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/GTIN
662381050274 / 00662381050274
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.89 (Each)
Carton
$0.89 (Each)
Standard Packaging
$89.06 (Per 100)
Resources
Images
 
 
141200 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.076000000000000
Width
0.300000000000000
Length
15.000000000000000
Descriptions
Long Description
15" Black UV/Weather Resistant Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires and are suitable for outdoor use. 120lb Strength- 100 Count
Special Features
14" - 100 Pack - 120 lbs Tensile Strength - Max Bundle Diameter - 4.375"
Description
14.25IN BLK CABLE TIE
Product Type
Cable Tie Black 14" 120LB 100
extra long description
NSI 141200 Cable Tie Black 14" 120l
Additional Information
load
120
Tensile Strength
120
Manufacturer Information
Brand
NSi
Manufacturers Part Number
141200
GTIN
00662381050274
UPC
662381050274
Taxonomies, Classifications, and Categories
Type
UV Black
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight per each
0.01
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Cable Bundling
standard
UL 1565
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 141200.
Jump To:

Similar Items

Similar items are close alternatives to 141200, though they may not be 100% alike.

The Powergrp GRP-141200 100-Count Resealable Pack Of Type 21S Ah-2 Black-Colored...
  • Our Part #: GRP141200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GRP-141200
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($20.05) ·
GRP141200 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat