FTSP45125FML - Fish Tape, 4.5MM, FTSP45-125FML, 125' Tri

Southwire

  • $130.14 (Each)
  • $130.14 (Each)

  • $390.42 (Per 3)
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
FTSP45125FML
Manufacturer
Southwire
Manufacturer's Part Number
FTSP45-125FML
Description
Fish Tape, 4.5MM, FTSP45-125FML, 125' Tri
Flexible Metal Leader Fish Tape, Extruded Polymer Material, 17 In Overall Length, 125 FT Tape Size, 4.5 MM Case Diameter, 11 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Fishing Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
-
UPC/EAN/GTIN
032886961823
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$130.14 (Each)
Standard Packaging
$390.42 (Per 3)
Resources
Images
 
 
FTSP45125FML - Small Image
 
FTSP45125FML - Large Image
Specifications Sheets
 
 
FTSP45125FML - Specification Sheet
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
Extruded Polymer
Material, Color, and Finish
Tape Material
Extruded Polymer
Dimensions and Weight
Overall Length
17 in
Descriptions
Product Type
Flexible Metal Leader Fish Tape
Long Description
Flexible Metal Leader Fish Tape, Extruded Polymer Material, 17 in Overall Length, 125 ft Tape Size, 4.5 mm Case Diameter, 11 lb
Short Description
Flexible Metal Leader Fish Tape, Extruded Polymer, 125 ft
Special Features
Non-Conductive Tip;Faster Install Time;Does Not Break When Folded;Weighs Less than Steel
Description
FISH TAPE, 4.5MM, FTSP45-125FML,125' TRI
extra long description
125 FOOT TAPE LENGTH; 580 POUND TENSILE STRENGTH; LARGE CASE TYPE; EXTRUDED POLYMER TAPE MATERIAL; 4.5 MILLIMETER DIAMETER TAPE SIZE; SIMPULL[TM] BRAND; END TYPE FLEXIBLE METAL LEADER; OVERALL DIMENSION 13 INCH WIDTH X 1.75 INCH DEPTH X 17 INCH HEIGHT
Commodity Description
TAPE
Additional Information
End Type Flexible Metal Leader; Overall Dimension 13 Inch Width x 1.75 Inch Depth x 17 Inch Height
Additional Information
Tape Size
125 ft
Case Diameter
4.5 mm
for use with
EMT or PVC Conduit
package quantity
1 CT;3 PK
Case Type
Large
Tape Length
125 Foot
Manufacturer Information
Manufacturers Part Number
FTSP45-125FML
Brand
Southwire
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
11 lb
Weight per each
0
Carton
1
Package
3
Uses, Certifications, and Standards
Application
EMT or PVC Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat