30472 - 2G RT Duplex & Gfci RCPT

Mulberry

  • $21.91 (Each)
  • $21.91 (Each)

Availability: Currently Out Of Stock
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
30472
Manufacturer
Mulberry
Manufacturer's Part Number
30472
Description
2G RT Duplex & Gfci RCPT
Mulberry; Self Closing Device Cover; Material: Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Number Of Gang: 2; Configurations: Duplex/GFI: For Duplex, and Block-Style GFI or Duplex
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
095327304726 / 00095327304726
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$21.91 (Each)
Resources
Brochures
 
 
30472 - Brochure
Other Links
 
 
30472 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws
Material, Color, and Finish
Finish
Powder Coated
Descriptions
Description
2G RT DUPLEX & GFCI RCPT
Product Type
WP 2G Duplex/GFI Cover
extra long description
MULB 30472 WP 2G DUPLEX/GFI COVER
Special Features
Features: Solid Aluminum Plate; Heavy Duty Die-Cast Lid With Powder Finish; Stainless Steel Screws; Durable Heavy Duty Universal Gasket; The Broadest Selection Of Combinations In The Industry; Specials Available Upon Request (For 2-Gang Special, Please Use Item #30450; For 3-Gang, #30460); Cover Only Unless Otherwise Specified; UL Listed And CSA Approved; Number Of Gang: 2; Configurations: Duplex/GFI: For Duplex, And Block-Style GFI Or Duplex
Long Description
Mulberry; Self Closing Device Cover; Material: Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Number Of Gang: 2; Configurations: Duplex/GFI: For Duplex, And Block-Style GFI Or Duplex
Manufacturer Information
Manufacturers Part Number
30472
Brand
Mulberry
GTIN
00095327304726
UPC
095327304726
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30472.
Jump To:

Cross Referenced

These items are similar to 30472 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB223VAL Bryant Electric 00781786182158
RW51330 Bryant Electric 00883778119491
TP7248 Eaton Wiring Devices 00786189072488
37220 Morris 00601986372206
30472 Mulberry 00095327304726
CA268-G Legrand Pass & Seymour 00785007264531
5033-0 Raco 00050169503300
FGV-261V Teddico-BWF 00087115272959
2CCDG Thomas & Betts 00042269350557
WVDG2 Appleton Electric 00687855030477
WVSL1 Appleton Electric n/a
2C-GD Orbit Industries 00835243006010

* All prices subject to change.

Begin Live Chat