30381W - 4 In WHT Round WP Blank

Mulberry

  • $2.15 (Each)
  • $2.15 (Each)

  • $214.71 (Per 100)

Availability: Currently Out Of Stock
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
30381W
Manufacturer
Mulberry
Manufacturer's Part Number
30381W
Description
4 In WHT Round WP Blank
Mulberry; Cover; Material: Stamped Aluminum; Finish: Powder Coated; Shape: Round; Size: 4 In Diameter; Color: White; Configurations: Blank
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
095327311281 / 00095327311281
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.15 (Each)
Carton
$2.15 (Each)
Resources
Images
 
 
30381W - Small Image
 
30381W - Large Image
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
Stamped Aluminum
Shape
Round
Material, Color, and Finish
Finish
Powder Coated
Color
White
Dimensions and Weight
Size
4 IN Diameter
Descriptions
Description
4 IN WHT ROUND WP BLANK
Product Type
Round Blank CVR W/GSKT WH
extra long description
MULB 30381W ROUND BLANK CVR W/GSKT
Long Description
Mulberry; Cover; Material: Stamped Aluminum; Finish: Powder Coated; Shape: Round; Size: 4 IN Diameter; Color: White; Configurations: Blank
Special Features
Features: Heavy Duty Die-Cast Zinc With Powder Finish; Blank Cover Is Stamped Aluminum; Die-Cast 1-3 Hole Covers Are UL Listed And CSA Approved; Meet All Federal Specifications; Round Covers Supplied With Gasket And Stainless Steel Mounting Screws; 3-Hole Cover Includes 1 Close-Up Plug; Configurations: Blank
Manufacturer Information
Manufacturers Part Number
30381W
Brand
Mulberry
GTIN
00095327311281
UPC
095327311281
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For Wet Locations
standard
UL Listed, CSA Certified, Federal
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30381W.
Jump To:

Similar Items

Similar items are close alternatives to 30381W, though they may not be 100% alike.

Mulberry; Electrical Box Cover; Blank With Gasket; Material: Heavy Duty Die Cast...
  • Our Part #: 30381
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30381
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.84) ·
30381 - Mulberry Metal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.84

Each

QTY:
Each
Add
ROUND BLANK CVR W/GSKT BR
  • MFR Part #: 30381Z
  • GTIN: 00095327311298
  • Manufacturer: Mulberry

* All prices subject to change.

Begin Live Chat