30210 - 1G RT Box W/4 3/4 Hubs

Mulberry

  • $11.25 (Each)
  • $11.25 (Each)
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
30210
Manufacturer
Mulberry
Manufacturer's Part Number
30210
Description
1G RT Box W/4 3/4 Hubs
Mulberry; Weatherproof Box; Royal Mountie; Single Gang; Number Of Outlet: 4; Material: 094 In Heavy Duty Die Cast Aluminum; Size: 2.750 In Width X 4.500 In Length X 2 In Depth; Color: Gray; Cubic Capacity: 18 Cu-In; Outlets/Location: (2) One End, (1) Other End, (1) Back; Hub Size: 3/4 In
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
095327302104 / 00095327302104
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$11.25 (Each)
Resources
Brochures
 
 
30210 - Brochure
Other Links
 
 
30210 - Other
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
094 IN Heavy Duty Die Cast Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2
Width
2.75
Length
4.5
Descriptions
Long Description
Mulberry; Weatherproof Box; Royal Mountie; Single Gang; Number Of Outlet: 4; Material: 094 IN Heavy duty Die Cast Aluminum; Size: 2.750 IN Width X 4.500 IN Length X 2 IN Depth; Color: Gray; Cubic Capacity: 18 CU-IN; Outlets/location: (2) One End, (1) Other End, (1) Back; Hub Size: 3/4 IN
Special Features
2.75 IN X 4.5 IN X 2.0 IN Deep;Comply With Federal Specification AA-50563;Features: All 1-Gang Boxes Available With Or Without Attached Swivel Lugs;For Use In All Indoor And Outdoor Damp Or Wet Locations, With All Standard FS, Outlet, Lampholder Or Splice Box Covers;Ground Screw And 2 Close-Up Plugs Supplied With Each Box;Heavy Duty Die-Cast Aluminum, 0.094 IN Thick, With Powder Finish;Hub Size: 3/4 IN;Outlets/location: (2) One End, (1) Other End, (1) Back;Pre-Tapped Ground Screw Hole;UL Listed And CSA App
Description
1G RT BOX W/4 3/4 HUBS
Product Type
WP Alum Box 4H-3/4"
extra long description
MULB 30210 WP ALUM BOX 4H-3/4"
Additional Information
number of outlet
4
Manufacturer Information
Manufacturers Part Number
30210
Brand
Mulberry
GTIN
00095327302104
UPC
095327302104
Taxonomies, Classifications, and Categories
Type
SINGLE GANG
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For All Indoor And Outdoor Damp Or Wet Locations
standard
UL Listed, CSA Certified, Federal Specification AA-50563
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30210.
Jump To:

Similar Items

Similar items are close alternatives to 30210, though they may not be 100% alike.

1G Weatherproof Box (4) 3/4 In. Outlets - Gray
  • Our Part #: 53300
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5330-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.87) ·
53300 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.87

Each

QTY:
Each
Add
Mulberry; Weatherproof Box; Single Gang; Number Of Outlet: 4; Material: Heavy Du...
  • Our Part #: 30207
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30207
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($10.87) ·
30207 - Mulberry Metal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$10.87

Each

QTY:
Each
Add
WP ALUM BOX 4H-3/4" W/LUG
  • MFR Part #: 30212
  • GTIN: 00095327302128
  • Manufacturer: Mulberry
WP BOX 4H-3/4" WHITE
  • MFR Part #: 30210W
  • GTIN: 00095327310482
  • Manufacturer: Mulberry
WP BOX 4H-3/4" BRONZE
  • MFR Part #: 30210Z
  • GTIN: 00095327310499
  • Manufacturer: Mulberry

* All prices subject to change.

Begin Live Chat