12845 - 1-1/2 T Cover & Gasket

Mulberry

  • $25.67 (Each)
  • $25.67 (Each)

Available from manufacturer.
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
12845
Manufacturer
Mulberry
Manufacturer's Part Number
12845
Description
1-1/2 T Cover & Gasket
Mulberry; Conduit Body; Type T, Threaded; Hub Size: 1.500 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128452 / 00095327128452
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$25.67 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
12845 - Small Image
 
12845 - Large Image
Attachments
 
 
12845 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
1.5
Descriptions
Description
1-1/2 T COVER & GASKET
Product Type
1-1/2" T THR Kit/STL CVR
extra long description
MULB 12845 1-1/2" T THR KIT/STL CVR
Long Description
Mulberry; Conduit Body; Type T, Threaded; Hub Size: 1.500 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Manufacturer Information
Manufacturers Part Number
12845
Brand
Mulberry
GTIN
00095327128452
UPC
095327128452
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type T, Threaded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 12845.
Jump To:

Similar Items

Similar items are close alternatives to 12845, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copp...
  • MFR Part #: T55
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($88.68) ·
T55 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$44.34

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12845 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9414TCG Arlington n/a
T-45CG Bridgeport Fittings 00781747030450
T55 CGN Eaton Crouse-Hinds 00784564743930
58815 Halex 00051411588151
12845 Mulberry 00095327128452
TC-150A Producto Electric Corp. n/a
EAT-5CG Raco n/a
8845A Regal n/a
704-CGV Teddico-BWF 00087115756251
T5CG Topaz 00751338217713
T-150ACGA Appleton Electric 00781381826150
T150CG LH Dottie 00781002107903
LT150 Garvin Industries 00785592407078
LTLA-150 Madison Electric 00784297323959
T-150ACG O-Z Gedney 00783126064544
RLT150 Raco 00092326213448

* All prices subject to change.

Begin Live Chat