12827 - 2-1/2 LR Cover & Gasket

Mulberry

  • $93.02 (Each)
  • $93.02 (Each)

Availability: Currently Out Of Stock
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
12827
Manufacturer
Mulberry
Manufacturer's Part Number
12827
Description
2-1/2 LR Cover & Gasket
Mulberry; Conduit Body; Type LR, Threaded; Hub Size: 2.500 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128278 / 00095327128278
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$93.02 (Each)
Resources
Images
 
 
12827 - Small Image
 
12827 - Large Image
Attachments
 
 
12827 - Specification Sheet
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
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
2.5
Descriptions
Description
2-1/2 LR COVER & GASKET
Product Type
2-1/2" LR THR Kit/STL CVR
extra long description
MULB 12827 2-1/2" LR THR KIT/STL CV
Long Description
Mulberry; Conduit Body; Type LR, Threaded; Hub Size: 2.500 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Manufacturer Information
Manufacturers Part Number
12827
Brand
Mulberry
GTIN
00095327128278
UPC
095327128278
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type LR, Threaded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12827.
Jump To:

Similar Items

Similar items are close alternatives to 12827, though they may not be 100% alike.

Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 2-1/2 In Trad...
  • Our Part #: LR75
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LR75
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($96.54) ·
LR75 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$96.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12827 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
966LRCG Arlington n/a
LR-47CG Bridgeport Fittings 00781747037473
LR75 CGN Eaton Crouse-Hinds 00784564744357
LR250CG LH Dottie 00781002107743
58925B Halex 00051411589257
TWOLR-7CG Killark 00783936068985
LRLA-250 Madison Electric 00784297323874
12827 Mulberry 00095327128278
RLR250 Raco 00092326213387
DALR-7-CG Thomas & Betts 00042269004535
LR7CG Topaz 00751338213012
LR75CGN Eaton Crouse-Hinds 78456474435

* All prices subject to change.

Begin Live Chat