12825 - 1-1/2 LR Cover & Gasket

Mulberry

  • $22.71 (Each)
  • $22.71 (Each)

Availability: Currently Out Of Stock
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
12825
Manufacturer
Mulberry
Manufacturer's Part Number
12825
Description
1-1/2 LR Cover & Gasket
Mulberry; Conduit Body; Type LR, Threaded; Hub Size: 1.500 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128254 / 00095327128254
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$22.71 (Each)
Resources
Images
 
 
12825 - Small Image
 
12825 - Large Image
Attachments
 
 
12825 - Specification Sheet
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
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
1.5
Descriptions
Description
1-1/2 LR COVER & GASKET
Product Type
1-1/2" LR THR Kit/STL CVR
extra long description
MULB 12825 1-1/2" LR THR KIT/STL CV
Long Description
Mulberry; Conduit Body; Type LR, Threaded; Hub Size: 1.500 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Manufacturer Information
Manufacturers Part Number
12825
Brand
Mulberry
GTIN
00095327128254
UPC
095327128254
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type LR, Threaded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12825.
Jump To:

Similar Items

Similar items are close alternatives to 12825, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copp...
  • Our Part #: LR55
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LR55
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($67.29) ·
LR55 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.65

Each

QTY:
Each
Add
Rigid and Imc Conduit Body, Type LR, Aluminum, Cover and Gasket, Size 1 1/2 Inch
  • Our Part #: LR45CG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LR-45CG
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 2 ($106.56) · 10 ($532.79) ·
LR45CG - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.28

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12825 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9614LRCG Arlington n/a
LR-45CG Bridgeport Fittings 00781747037459
LR55 CGN Eaton Crouse-Hinds 00784564744333
58915 Halex 00051411589158
12825 Mulberry 00095327128254
LRC-150A Producto Electric Corp. n/a
8815A Regal n/a
104-CGV Teddico-BWF 00087115753250
LR5CG Topaz 00751338212817
LR150CG LH Dottie 00781002107705
LR150 Garvin Industries 00785592406934
OLR-5CG Killark 00783936480107
LRLA-150 Madison Electric 00784297323850
LR-150ACG O-Z Gedney 00783126063189
RLR150 Raco 00092326213363

* All prices subject to change.

Begin Live Chat