11846 - 2IN Alum T Cond Body

Mulberry

  • $25.91 (Each)
  • $25.91 (Each)
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
11846
Manufacturer
Mulberry
Manufacturer's Part Number
11846
Description
2IN Alum T Cond Body
Mulberry; Conduit Body; Type T, Threaded; Hub Size: 2 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327118460 / 00095327118460
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$25.91 (Each)
Resources
Images
 
 
11846 - Small Image
 
11846 - Large Image
Attachments
 
 
11846 - Specification Sheet
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
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
2
Descriptions
Long Description
Mulberry; Conduit Body; Type T, Threaded; Hub Size: 2 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Description
2IN ALUM T COND BODY
Product Type
2" T Threaded
extra long description
MULB 11846 2" T THREADED
Manufacturer Information
Manufacturers Part Number
11846
Brand
Mulberry
GTIN
00095327118460
UPC
095327118460
Taxonomies, Classifications, and Categories
Type
Type T, Threaded
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 11846.
Jump To:

Cross Referenced

These items are similar to 11846 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T200-A Appleton Electric 00781381688055
LT-200 Madison Electric 00784297323256
11846 Mulberry 00095327118460
T-200 Orbit Industries 00835243002098
T-200A O-Z Gedney n/a
T200 Raco 00050169817056
T6A Sepco n/a
T-200A SolaHD 00783126518450
705V Teddico-BWF 00087115283955
AT6 Thomas & Betts 00042269327351
T6 Topaz 00751338217805
T65 Eaton Crouse-Hinds 00784564140463
T200 LH Dottie 00781002408253
OT-6 Killark 00783936530062
TC-200 Neer 00687855350391

* All prices subject to change.

Begin Live Chat