078637 - 2-1/2" SCH80 45D PVC Elbow

Kraloy

  • $44.34 (Each)
  • $44.34 (Each)

  • $886.87 (Per 20)

  • $4,434.35 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
078637
Manufacturer
Kraloy
Manufacturer's Part Number
078637
Description
2-1/2" SCH80 45D PVC Elbow
80STD2545 2 1/2"X45D PVC STD Elbow SPXSP SCH80 Kraloy
Slang Terms

Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
622454786370 / 00622454786370
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.34 (Each)
Carton
$44.34 (Each)
Standard Packaging
$886.87 (Per 20)
Resources
Images
 
 
078637 - Small Image
 
078637 - Large Image
Attachments
 
 
078637 - Specification Sheet
Tech Bulletins
 
 
078637 - Tech Bulletin
Other Links
 
 
078637 - Other
Features
Material
PVC
connection
SPxSP
Descriptions
extra long description
MULTIFIT 078637 2 1/2"x45D PVC STD
Product Type
2 1/2"X45D PVC STD Elbow SPXSP SCH80 Kraloy
Description
2-1/2" SCH80 45D PVC ELBOW
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
80STD2545 2 1/2"x45D PVC STD ELBOW SPxSP SCH80 KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078637
GTIN
00622454786370
UPC
622454786370
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
STD ELBOW
Trade Size
Trade Size
2 1/2"
Packaging
Weight per each
1.8
Carton
1
Package
20
Uses, Certifications, and Standards
standard
UL 651
You must have an account to view stock levels
There were no add-on items found for 078637.

* All prices subject to change.