078316 - 1" End Caps

Kraloy

  • $1.54 (Each)
  • $1.54 (Each)

  • $154.09 (Per 100)
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
078316
Manufacturer
Kraloy
Manufacturer's Part Number
078316
Description
1" End Caps
EC10 1" PVC End Cap Kraloy
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454783164 / 00622454783164
Weight per unit
0.074 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.54 (Each)
Carton
$1.54 (Each)
Standard Packaging
$154.09 (Per 100)
Resources
Images
 
 
078316 - Small Image
 
078316 - Large Image
Tech Bulletins
 
 
078316 - Tech Bulletin
Other Links
 
 
078316 - Other
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
PVC
Dimensions and Weight
Size
1"
Descriptions
extra long description
MULTIFIT 078316 1" PVC END CAP KRAL
Product Type
1" PVC End Cap Kraloy
Description
1" END CAPS
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
EC10 1" PVC END CAP KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078316
GTIN
00622454783164
UPC
622454783164
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
END CAP
Packaging
Weight per each
0.074
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 078316.
Jump To:

Similar Items

Similar items are close alternatives to 078316, though they may not be 100% alike.

End Cap, 1 In Trade Size, 1.375 In Outside Diameter, 1.250 In Height, Gray, 0.08...
  • Our Part #: 5140033
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5140033
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 50 ($134.58) ·
5140033 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat