078095 - TA60 6" PVC Terminal Adpt

Kraloy

  • $10.30 (Each)
  • $10.30 (Each)

  • $103.05 (Per 10)

  • $1,030.47 (Per 100)

Availability: Currently Out Of Stock
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
078095
Manufacturer
Kraloy
Manufacturer's Part Number
078095
Description
TA60 6" PVC Terminal Adpt
TA60 6" PVC Terminal Adpt Kraloy
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454780958 / 00622454780958
Weight per unit
1.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.30 (Each)
Carton
$10.30 (Each)
Standard Packaging
$103.05 (Per 10)
Resources
Images
 
 
078095 - Small Image
 
078095 - Large Image
Attachments
 
 
078095 - Specification Sheet
Tech Bulletins
 
 
078095 - Tech Bulletin
Other Links
 
 
078095 - Other
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
PVC
Dimensions and Weight
Size
6"
Descriptions
extra long description
MULTIFIT 078095 6" PVC TERMINAL ADP
Product Type
6" PVC Terminal Adpt Kraloy
Description
TA60 6" PVC TERMINAL ADPT
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
TA60 6" PVC TERMINAL ADPT KRALOY
Manufacturer Information
Manufacturers Part Number
078095
Brand
Kraloy
GTIN
00622454780958
UPC
622454780958
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
TERMINAL ADPT
Packaging
Weight per each
1.37
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 078095.
Jump To:

Similar Items

Similar items are close alternatives to 078095, though they may not be 100% alike.

6 In. Male Terminal Adapter
  • Our Part #: 5140114
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5140114
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 8 ($162.97) ·
5140114 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.37

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat