FS2 - 3/4" Emt to #10 Wire Fast Support Clip SPS

Blackclaw

  • $0.81 (Each)
  • $0.81 (Each)

  • $81.48 (Per 100)
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
FS2
Manufacturer
Blackclaw
Manufacturer's Part Number
FS2
Description
3/4" Emt to #10 Wire Fast Support Clip SPS
Fast Support Conduit Clip For Wire, Rod or Flange , Fits 3/4" Emt to #10 Wire Thru 1/4" Rod or 1/8 Thru 1/4" Flange, Fits 1/2" Emt to 5/16" Thru 1/2" Flange, Spring Steel
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
31162305 - Mounting clips
UPC/GTIN
784610800525 / 00784610800525
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.81 (Each)
Carton
$81.48 (Per 100)
Resources
Images
 
 
FS2 - Small Image
 
FS2 - Large Image
Other Links
 
 
FS2 - Other
Attachments
 
 
FS2 - Specification Sheet
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
Spring Steel
Material, Color, and Finish
Color
Black
Finish
Black Phosphate
Dimensions and Weight
Thickness
0.035"
Length
4.130"
Width
1.000"
Size
4.130" x 1.000" x 0.750"
Descriptions
Description
3/4" EMT TO #10 WIRE FAST SUPPORT CLIP SPS
Product Type
3/4 Emt Fast Support Clip SP
extra long description
MINRLAC FS2 3/4 EMT Fast Support Cl
Long Description
Fast Support Conduit Clip for Wire, Rod or Flange , Fits 3/4" EMT to #10 Wire thru 1/4" Rod or 1/8 thru 1/4" Flange, Fits 1/2" EMT to 5/16" thru 1/2" Flange, Spring Steel
Additional Information
Clip Type
Batwings
Load Capacity
Vertical Wire: 50 LBS Vertical Flange: 25 LBS Horizontal Flange: 100
Manufacturer Information
Brand
Blackclaw
GTIN
00784610800525
UPC
784610800525
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Conduit Clip
Packaging
Weight per each
0.04
Carton
100
Uses, Certifications, and Standards
Application
Electrical Conduit/Cable
standard
UL #9N38
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FS2.
Jump To:

Cross Referenced

These items are similar to FS2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BW12 Eaton B-Line 00781011197155
BW-12 Eaton B-Line 00078101119716
FS2 Minerallac 00784610800525
18030 Morris 00601986180306
K12 nVent-Thermal Management 00782856245124
BHA nVent-Thermal Management 00782856477556
SSF-CK1/2 Thomas & Betts 00785991204735
SSFCK34 Thomas & Betts 00785991204742

* All prices subject to change.

Begin Live Chat