91609 - 3/16" High Speed Jobber Drill, 118 Point, Steel

Cully

  • $2.77 (Each)
  • $2.77 (Each)

  • $33.24 (Per 12)

Availability: Currently Out Of Stock
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
91609
Manufacturer
Cully
Manufacturer's Part Number
91609
Description
3/16" High Speed Jobber Drill, 118 Point, Steel
3/16" High Speed Jobber Drill, 118° Point, Steel
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241634 - Jobber length drill
UPC/GTIN
085937916099 / 00085937916099
Weight per unit
52.632 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.77 (Each)
Carton
$33.24 (Per 12)
Resources
Images
 
 
91609 - Small Image
 
91609 - Large Image
Attachments
 
 
91609 - Specification Sheet
Other Links
 
 
91609 - Other
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
Steel
Material, Color, and Finish
Finish
Two Tone
Dimensions and Weight
Size
3/16" in
Overall Length
3-1/2" in
Descriptions
Description
3/16" HIGH SPEED JOBBER DRILL, 118 POINT, STEEL
Product Type
3/16 HSS Jobber Drill
extra long description
CUL 91609 3/16 HSS JOBBER DRILL
Long Description
3/16" High Speed Jobber Drill, 118° Point, Steel
Special Features
Features a polished flute for easy chip removal.
Features
Jobber Length, 118 Degree Point, General Purpose Drill Bit, Ground Flute, Straight Shank, Bright Finish, M2 High Speed Steel
Additional Information
Shank Diameter
3/16"
Point Type
Standard
Number of Pieces
1
Flute Length
2-5/16"
Manufacturer Information
Manufacturers Part Number
91609
Brand
CULLY
GTIN
00085937916099
UPC
085937916099
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
High Speed Steel Jobber Drill Bit
Packaging
Weight per each
52.632
Carton
12
Uses, Certifications, and Standards
Application
Jobber Drill Bits are manufactured in a number of different styles for purpose in a variety of different applications making them among the most popular drill bits. Considered an all purpose drill bit Jobbers are most notable for having a long length compared to its diameter.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat