52432J - 8-32 X 2" RHMS Slotted/Phillips ZP

Cully

  • $0.17 (Each)
  • $0.17 (Each)

  • $16.89 (Per 100)

  • $101.34 (Per 600)
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
52432J
Manufacturer
Cully
Manufacturer's Part Number
52432J
Description
8-32 X 2" RHMS Slotted/Phillips ZP
8-32 X 2" Machine Screws, Round Head, Combo Phillips/Slotted, Zinc Plated, Jar
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
085937080936 / 00085937080936
Weight per unit
0.011 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.17 (Each)
Carton
$16.89 (Per 100)
Standard Packaging
$101.34 (Per 600)
Resources
Images
 
 
52432J - Small Image
 
52432J - Large Image
Attachments
 
 
52432J - Specification Sheet
Other Links
 
 
52432J - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2.000"
Size
8-32 x 2"
Descriptions
Long Description
8-32 x 2" Machine Screws, Round Head, Combo Phillips/Slotted, Zinc Plated,Jar
Description
8-32 X 2" RHMS SLOTTED/PHILLIPS ZP
Product Type
8-32 X 2 RHMS Slot/Phil ZP
extra long description
CUL 52432J 8-32 X 2 RHMS SLOT/PHIL
Additional Information
Head Diameter
0.298"
Thread Type
2A External
Head Type
Round Head
Drive Type
Slotted / Phillips Combo
Manufacturer Information
Manufacturers Part Number
52432J
Brand
CULLY
GTIN
00085937080936
UPC
085937080936
Taxonomies, Classifications, and Categories
Type
MACHINE SCREW
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.011
Carton
100
Package
600
Uses, Certifications, and Standards
Application
Machine screws form a fastening that is superior in strength to spaced thread screws. For use with a pre-tapped hole or with a nut.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat