6334043 - 480V, 3P + G, 10HP Rating Receptacle, Female

Meltric

  • $626.89 (Each)
  • $626.89 (Each)
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
6334043
Manufacturer
Meltric
Manufacturer's Part Number
63-34043
Description
480V, 3P + G, 10HP Rating Receptacle, Female
Meltric; Receptacle; Decontactor; DSN30, Switch Rated; Material: Polyster; Number Of Poles: 3; Wire Size: Min 14 Awg, Max 8 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 30 Amp; Voltage Rating: 480 Vac; Phase: 3; Color: Blue; Nema Rating: 4X; Con
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
784474544207 / 00784474544207
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$626.89 (Each)
Carton
$626.89 (Each)
Resources
Images
 
 
6334043 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 in
Phase
3 in
amperage rating
30 W
connection
Female
Material
Polyster
Wire Size
Min 14 AWG, Max 8 AWG; Auxiliary Contacts - Max 14 AWG
Voltage Rating
Overall Dimension 4-1/16 Inch Width x 3-3/16 Inch Depth x 4-3/4 Inch Height; Fuel Type Natural; Capacity 23000 to 290000 BTU/Hour; Pressure Tapping 1/8 Inch Threaded with Plug; Pressure Regulator Set Point 3.5 Inch WC
Material, Color, and Finish
Color
Blue Light
Descriptions
Product Type
DSN30 Receptacle
Description
480V, 3P + G, 10HP RATING RECEPTACLE, FEMALE
Long Description
Meltric; Receptacle; Decontactor; DSN30, Switch Rated; Material: Polyster; Number Of Poles: 3; Wire Size: Min 14 AWG, Max 8 AWG; Auxiliary Contacts - Max 14 AWG; Amperage Rating: 30 AMP; Voltage Rating: 480 VAC; Phase: 3; Color: Blue; Nema Rating: 4X; Con
Special Features
Features: Switch Ratings (AC Only): Branch Circuit & Motor Circuit Disconnect Switching; Short Circuit Rating: 100 KILO AMP Close & Withstand Testing Was Performed With RK1 Current Limiting Fuses Sized At 400 PEC Of The Highest Full Load Motor Ampacity Associated With The Devices HP Rating; Horsepower Ratings: 10 HP AT 3 PH, 480 V; Polarity: 3P+G
extra long description
MEL 63-34043 DSN30 RECEPTACLE
Manufacturer Information
Brand
Meltric
sub brand
Decontactor
Manufacturers Part Number
63-34043
GTIN
00784474544207
UPC
784474544207
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
DSN30, Switch Rated
Packaging
Weight per each
0.71
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-40 to 140 F
nema rating
78101111376
standard
UL, CSA, IEC, CE (Contact Customer Service)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat