907120 - 1/2" Imp Wrench W/Rocker Switch and Friction Ring

Milwaukee®

  • $223.14 (Each)
  • $223.14 (Each)
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
907120
Manufacturer
Milwaukee®
Manufacturer's Part Number
9071-20
Description
1/2" Imp Wrench W/Rocker Switch and Friction Ring
Delivering 300 FT. LBS Of Torque and Weighing Only 7.0 LBS., This Tool Has A Fantastic Power to Weight Ratio. The Powerful 7.0 Amp Motor Drives A Unique Impact Mechanism At 1800 RPM (No Load). This Model Features A Friction Ring and Through Hole Socket Retention, and A Rocker Switch For Quick Selection Of Forward or Reverse. The Ergonomically Shaped Handle With A Soft Cushioned Grip Provides A Well-Balanced and Controllable Feel to The Tool. The Special Mechanism Achieves Desired Installation Torque Faster
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242063444 / 00045242063444
Weight per unit
7.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$223.14 (Each)
Resources
Images
 
 
907120 - Small Image
 
907120 - Large Image
 
907120 - Large Image
 
907120 - Large Image
Other Links
 
 
907120 - Other
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
Reinforced Nylon
Material, Color, and Finish
Housing Material
Nylon, Magnesium
Descriptions
Features
1/2 in. Square Drive Impact Wrench with Rocker Switch and Friction Ring Socket Retention
Description
1/2" IMP WRENCH W/ROCKER SWITCH AND FRICTION RING
Product Type
Impact Wrench 7A 1/2 SQ DRV Di
extra long description
MILW 9071-20 IMPACT WRENCH 7A 1/2 S
Long Description
Delivering 300 ft. lbs of torque and weighing only 7.0 lbs., this tool has a fantastic power to weight ratio. The powerful 7.0 amp motor drives a unique impact mechanism at 1800 RPM (no load). This model features a friction ring and through hole socket retention, and a rocker switch for quick selection of forward or reverse. The ergonomically shaped handle with a soft cushioned grip provides a well-balanced and controllable feel to the tool. The special mechanism achieves desired installation torque faster
Additional Information
Voltage
120
Impacts per Minute
2600
Cord Length
8
Manufacturer Information
Manufacturers Part Number
9071-20
Brand
Milwaukee®
GTIN
00045242063444
UPC
045242063444
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Trade Size
Amperage
7
Packaging
Weight per each
7.51