49578339 - Quick Change 2-1/2" Carbide Hole Cutter

Milwaukee®

  • $76.28 (Each)
  • $76.28 (Each)

  • $2,288.40 (Per 30)
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
49578339
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-57-8339
Description
Quick Change 2-1/2" Carbide Hole Cutter
For Materials Up to 3/16 In., These Carbide Tipped Sheet Metal Hole Saws Produce Fine Holes In Stainless Steel or Structural Steel Studs. They Can Also Improve Your Production In Brass, Aluminum and Other Thin Sheet Materials. Can Be Used In Hand Held Drills to Achieve Drill Press Quality Holes. Lubrication During Drilling Extends The Life Of The Carbide. Milwaukee Recommends The Use Of Hawg Wash® Cutting Fluid For Best Results. Hawg Wash® Fluid Is Available In 16 Oz. Bottles (49-32-0081). One Bottle Makes
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242205844 / 00045242205844
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.28 (Each)
Standard Packaging
$2,288.40 (Per 30)
Resources
Images
 
 
49578339 - Small Image
 
49578339 - Large Image
 
49578339 - Large Image
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
2.13
Descriptions
Description
QUICK CHANGE 2-1/2" CARBIDE HOLE CUTTER
Product Type
Quick Change Cutter
extra long description
MILW 49-57-8339 Quick Change Cutter
Short Description
Quick Change cttr
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
For materials up to 3/16 in., these Carbide tipped sheet metal hole saws produce fine holes in stainless steel or structural steel studs. They can also improve your production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the Carbide. Milwaukee recommends the use of Hawg Wash® cutting fluid for best results. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-57-8339
GTIN
00045242205844
UPC
045242205844
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.51
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 49578339.
Jump To:

Similar Items

Similar items are close alternatives to 49578339, though they may not be 100% alike.

Lenox 2-1/2 Carbide Hole Cutter
  • Our Part #: 2010840CHC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2010840CHC
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 42 ($3,963.96) ·
2010840CHC - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$94.38

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 49578339 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
38336 Greenlee n/a
625-2-1/2 Greenlee 00783310383369
31870 Klein Tools 00092644318702
714083-A Makita Tools 00088381925136
49-57-8339 Milwaukee Electric Tool 00045242205844
13484 Morris 00601986134842
161305 Morse n/a
ATCG40 Morse 00050326161305
CT212 Starrett n/a

* All prices subject to change.

Begin Live Chat