49578309 - 7/8" Quick Change Sheet Metal Carbide Cutter

Milwaukee®

  • $35.12 (Each)
  • $35.12 (Each)
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
49578309
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-57-8309
Description
7/8" Quick Change Sheet Metal Carbide Cutter
For Materials Up to 3/16 In., These Carbide Tipped Sheet Metal Hole Saws Produce Fine Holes In Stainless Steel or Structural Steel Studs. They Can Also Improve Your Production In Brass, Aluminum and Other Thin Sheet Materials. Can Be Used In Hand Held Drills to Achieve Drill Press Quality Holes. Lubrication During Drilling Extends The Life Of The Carbide. Milwaukee Recommends The Use Of Hawg Wash® Cutting Fluid For Best Results. Hawg Wash® Fluid Is Available In 16 Oz. Bottles (49-32-0081). One Bottle Makes
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242205547 / 00045242205547
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.12 (Each)
Resources
Images
 
 
49578309 - Small Image
 
49578309 - Large Image
 
49578309 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
2.13
Descriptions
extra long description
MILW 49-57-8309 Carbide Cutter Shee
Short Description
Carbide cttr Sheet Metal
Description
7/8" QUICK CHANGE SHEET METAL CARBIDE CUTTER
Product Type
Carbide Cutter Sheet Metal
Features
7/8 in. Quick Change Sheet Metal Carbide Cutter
Long Description
For materials up to 3/16 in., these Carbide tipped sheet metal hole saws produce fine holes in stainless steel or structural steel studs. They can also improve your production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the Carbide. Milwaukee recommends the use of Hawg Wash® cutting fluid for best results. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-57-8309
GTIN
00045242205547
UPC
045242205547
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.14
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 49578309.
Jump To:

Similar Items

Similar items are close alternatives to 49578309, though they may not be 100% alike.

CT Hole Cutter 14CHC 7/8 22MM 1/BX
  • Our Part #: 2009314CHC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2009314CHC
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($52.50) ·
2009314CHC - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$52.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat