49560213 - 4" Hole Dozer Bi-Metal Hole Saw

Milwaukee®

  • $20.46 (Each)
  • $20.46 (Each)

  • $327.36 (Per 16)
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
49560213
Manufacturer
Milwaukee®
Manufacturer's Part Number
49560213
Description
4" Hole Dozer Bi-Metal Hole Saw
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 1.24 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242193486 / 00045242193486
Weight per unit
0.918 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.46 (Each)
Standard Packaging
$327.36 (Per 16)
Resources
Images
 
 
49560213 - Large Image
 
49560213 - Large Image
 
49560213 - Large Image
 
49560213 - Large Image
 
49560213 - Video
 
49560213 - Small Image
 
49560213 - Large Image
 
49560213 - Large Image
 
49560213 - Large Image
 
49560213 - Large Image
 
49560213 - Large Image
 
49560213 - Large Image
 
49560213 - Large Image
Attachments
 
 
49560213 - Specification Sheet
Other Links
 
 
49560213 - Other
 
49560213 - Other
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
Bi-Metal;8% Cobalt;Steel (Teeth)
Dimensions and Weight
Length
2.63
Descriptions
Product Type
Hole Saw
Long Description
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 1.24 lb
Features
Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali
Short Description
4" Hole Saw, Bi-Metal
Description
4" HOLE DOZER BI-METAL HOLE SAW
extra long description
MILW 49-56-0213 4" Hole Dozer Hole
Additional Information
Compatible With
49-56-7240 Arbor;49-56-7250 Arbor;49-56-9100 Arbor;49-56-7055 Arbor;49-56-7040 Arbor;49-56-7140 Arbor;49-56-7150 Arbor
package quantity
1 ct
Made in USA
yes
media
Yes
Teeth per Inch
6
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49560213
GTIN
00045242193486
UPC
045242193486
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
1.24 lb
Weight per each
0.918
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat