49560142 - 2-3/8" Hole Dozer Bi-Metal Hole Saw

Milwaukee®

  • $12.67 (Each)
  • $12.67 (Each)

  • $608.16 (Per 48)
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
49560142
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-0142
Description
2-3/8" Hole Dozer Bi-Metal Hole Saw
The Milwaukee® 2-3/8" Hole Dozer™ Bi-Metal Hole Saws New 3.5TPI Tooth Design Offers Users The Longest Life In Metal Applications. These Hole Dozer™ Bi-Metal Hole Saws Feature The Industry'S Only Lifetime Tooth Break Warranty and Can Take On All General Purpose Applications, Making Them The Most Durable Hole Saws. Our All-Access Slots Solve The Frustration Of Plug Removal, Making Users More Productive With Less Downtime Between Holes. The New Slot Design Also Gives Users Increased Pilot Visibility For Accur
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242193233 / 00045242193233
Weight per unit
0.374 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.67 (Each)
Standard Packaging
$608.16 (Per 48)
Resources
Images
 
 
49560142 - Large Image
 
49560142 - Large Image
 
49560142 - Large Image
 
49560142 - Large Image
 
49560142 - Video
 
49560142 - Small Image
 
49560142 - Large Image
 
49560142 - Large Image
 
49560142 - Large Image
 
49560142 - Large Image
 
49560142 - Large Image
 
49560142 - Large Image
Other Links
 
 
49560142 - Other
 
49560142 - Other
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
2.63
Descriptions
Description
2-3/8" HOLE DOZER BI-METAL HOLE SAW
extra long description
MILW 49-56-0142 2-3/8" Hole Dozer H
Product Type
2-3/8" Hole Dozer Hole Saw
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® 2-3/8" HOLE DOZER™ Bi-Metal Hole Saws new 3.5TPI tooth design offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users increased pilot visibility for accur
Additional Information
media
Yes
Teeth per Inch
6
Manufacturer Information
Manufacturers Part Number
49-56-0142
Brand
Milwaukee®
GTIN
00045242193233
UPC
045242193233
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.374
Carton
1
Package
48
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 49560142.
Jump To:

Cross Referenced

These items are similar to 49560142 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
19161 Greenlee n/a
825-2-3/8 Greenlee 00783310191612
35-367 Ideal Industries 00783250353675
373238BX Irwin Tools 00024721000361
31538 Klein Tools 00092644315381
30038 Lenox n/a
714028-A Makita Tools 00088381902977
49-56-0140 Milwaukee Electric Tool n/a
49-56-0141 Milwaukee Electric Tool n/a
49-56-0142 Milwaukee Electric Tool 00045242193233
49-56-2370 Milwaukee Electric Tool n/a
13366 Morris 00601986133661
170383 Morse n/a
AV38 Morse 00050326170383
SH0238 Starrett n/a
VH0238 Starrett n/a
18538 Vermont American n/a

* All prices subject to change.

Begin Live Chat