49242310 - M12 Power Source

Milwaukee®

  • $47.58 (Each)
  • $47.58 (Each)
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
49242310
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-24-2310
Description
M12 Power Source
The M12 Power Source, Compatible With All M12 Battery Packs, Features A 2.1 Amp Powered Usb Port That Charges Tablets, Smart Phones, MP3 Players, and Other Portable Electronic Devices. This Smart-Charge Port Identifies The Electronic Device Being Charged; Delivering Fast, Safe Charging. The Adapter Features An On-Board Fuel Gauge, and Is Compatible With All M12 Heated Gear, Providing Up to 6 Hours Of Continuous Heat On A Single Charge. (Battery Sold Separately).
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Power Tool Accessories
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242311590 / 00045242311590
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.58 (Each)
Resources
Images
 
 
49242310 - Large Image
 
49242310 - Small Image
 
49242310 - Large Image
 
49242310 - Large Image
 
49242310 - Large Image
 
49242310 - Large Image
 
49242310 - Large Image
Other Links
 
 
49242310 - Other
 
49242310 - Other
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
M12 POWER SOURCE
extra long description
MILW 49-24-2310 M12 Power Source (T
Product Type
M12 Power Source (Tool Only)
Features
M12™ Power Source
Long Description
The M12 power source, compatible with all M12 battery packs, features a 2.1 amp powered USB port that charges tablets, smart phones, mp3 players, and other portable electronic devices. This smart-charge port identifies the electronic device being charged; delivering fast, safe charging. The adapter features an on-board fuel gauge, and is compatible with all M12 heated gear, providing up to 6 hours of continuous heat on a single charge. (Battery sold separately).
Additional Information
package quantity
1
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-24-2310
GTIN
00045242311590
UPC
045242311590
Taxonomies, Classifications, and Categories
Category Description
POWER TOOL ACCESSORIES
Packaging
Weight per each
0.29