49220071 - Flat Boring Bit 6" Universal Set - 6PC

Milwaukee®

  • $26.55 (Each)
  • $26.55 (Each)

  • $159.30 (Per 6)

  • $1,274.40 (Per 48)
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
49220071
Manufacturer
Milwaukee®
Manufacturer's Part Number
49220071
Description
Flat Boring Bit 6" Universal Set - 6PC
Flat Boring Bit Kit, 3/8 to 1 In Bit Size, 1/4 In Shank Diameter, Carbon Steel, 6 In Overall Length, 8.25 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242180059 / 00045242180059
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.55 (Each)
Carton
$159.30 (Per 6)
Standard Packaging
$1,274.40 (Per 48)
Resources
Images
 
 
49220071 - Small Image
 
49220071 - Large Image
 
49220071 - Large Image
 
49220071 - Large Image
Other Links
 
 
49220071 - Other
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
Carbon Steel
Dimensions and Weight
Overall Length
6 in
Descriptions
Short Description
Flat Boring Bit Kit, 3/8 to 1 in, 1/4 in Shank
Product Type
Flat Boring Bit Kit
Long Description
Flat Boring Bit Kit, 3/8 to 1 in Bit Size, 1/4 in Shank Diameter, Carbon Steel, 6 in Overall Length, 8.25 lb
Features
Bore small, clean holes at any angle in a variety of materials with the Milwaukee(R) 6-Piece 6" Universal Flat Boring Bit Set. These premium quality Flat Boring Bits are made of heat-treated high carbon steel, so the drill points and cutting edges can be resharpened for cost savings and long life. Bore clean, fast holes at any angle in wood, plastic, plywood and Formica. These bits offer a 6" drilling depth but can be used with a 12" extension (48-28-3350) for extended deep-hole drilling. 3/16" shank diame
extra long description
MILW 49-22-0071 6PcFlatBoringBitKit
Description
FLAT BORING BIT 6" UNIVERSAL SET - 6PC
Special Features
6 Bits: 3/8 IN, 1/2 IN, 5/8 IN, 3/4 IN, 7/8 IN, And 1 IN, 1/4 IN Shank Diameter, 6-1/16 IN Overall Length, Drill Point And Cutting Edges Can Be Resharpened
Additional Information
Bit Size
3/8 to 1 in
Shank Diameter
1/4 in
Compatible With
12 in Extension (48-28-3350)
package quantity
6 PK;1 CT
Made in USA
yes
Shank Size
1/4
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49220071
GTIN
00045242180059
UPC
045242180059
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
FLAT
Packaging
Weight
8.25 lb
Weight per each
0.05
Carton
6
Package
48
Uses, Certifications, and Standards
Application
Extended Deep Hole Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 49220071.
Jump To:

Cross Referenced

These items are similar to 49220071 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20364 Greenlee n/a
33AR-6 Greenlee 00783310203643
88886 Irwin Tools 00024721200600
88890 Irwin Tools n/a
714171-A Makita Tools 00088381935234
49-22-0071 Milwaukee Electric Tool 00045242180059
13862 Morris 00601986138628
14482 Vermont American n/a
14483 Vermont American n/a

* All prices subject to change.

Begin Live Chat