49162684 - Adaptor For Exact 2-1/2" to 4" Punches and Dies

Milwaukee®

  • $20.41 (Each)
  • $20.41 (Each)
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
49162684
Manufacturer
Milwaukee®
Manufacturer's Part Number
49162684
Description
Adaptor For Exact 2-1/2" to 4" Punches and Dies
Each Product Within The Milwaukee Knockout System Was Built Upon The Principles Of Reducing The Tedious Steps Of Hole Making, Improving The Speed Of The Process, and Limiting The Fatigue Of The User. The Forcelogic™ M18™ 10 Ton Knockout Tool Is Powerful Enough to Punch Up to 4 In. Holes In 10 Gauge Mild Steel, and 12 Gauge Stainless Steel. The Quick Connect Alignment System Both Delivers Easy Set-Up Without The Tool, and Speeds Up Repetitive Punching. Exact™ Punches and Dies Are Rated For Both Mild and Sta
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112804 - Stamping dies or punches
UPC/GTIN
045242337958 / 00045242337958
Weight per unit
0.135 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.41 (Each)
Resources
Other Links
 
 
49162684 - Other
Images
 
 
49162684 - Large Image
 
49162684 - Large Image
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
MILW 49-16-2684 Knockout Large Die
Short Description
Knockout Lrg Die Reducer
Description
ADAPTOR FOR EXACT 2-1/2" TO 4" PUNCHES AND DIES
Product Type
Knockout Large Die Reducer
Long Description
Each product within the Milwaukee knockout system was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The Forcelogic™ M18™ 10 ton knockout tool is powerful enough to punch up to 4 in. holes in 10 gauge mild steel, and 12 gauge stainless steel. The quick connect alignment system both delivers easy set-up without the tool, and speeds up repetitive punching. EXACT™ punches and dies are rated for both mild and sta
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
Kit Contents
Adapter for knockout punches
Knockout Size
Multiple Sizes
Manufacturer Information
Manufacturers Part Number
49162684
Brand
Milwaukee®
GTIN
00045242337958
UPC
045242337958
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.135