49162677 - Exact 3-1/2" Punch

Milwaukee®

  • $281.45 (Each)
  • $281.45 (Each)
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
49162677
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-2677
Description
Exact 3-1/2" Punch
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
31411604 - Die cut seal kit
UPC/GTIN
045242311729 / 00045242311729
Weight per unit
3.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$281.45 (Each)
Resources
Images
 
 
49162677 - Large Image
 
49162677 - Large Image
 
49162677 - Small Image
Other Links
 
 
49162677 - Other
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
EXACT™ 3-1/2 in. Punch
extra long description
MILW 49-16-2677 3-1/2" Punch
Short Description
3-1/2" Punch
Description
EXACT 3-1/2" PUNCH
Product Type
3-1/2" Punch
Long Description
EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Additional Information
Knockout Size
1/2"
Kit Contents
3-1/2 in. Punch
Manufacturer Information
Manufacturers Part Number
49162677
Brand
Milwaukee®
GTIN
00045242311729
UPC
045242311729
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
3.085