49162670 - Exact 2" Die

Milwaukee®

  • $86.27 (Each)
  • $86.27 (Each)

  • $1,725.40 (Per 20)
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
49162670
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-2670
Description
Exact 2" Die
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112804 - Stamping dies or punches
UPC/GTIN
00045242311651 / 00045242311651
Weight per unit
1.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.27 (Each)
Standard Packaging
$1,725.40 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
18
Resources
Other Links
 
 
49162670 - Other
Images
 
 
49162670 - Small Image
 
49162670 - Large Image
 
49162670 - Large Image
 
49162670 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 49162670.
Jump To:

Similar Items

Similar items are close alternatives to 49162670, though they may not be 100% alike.

Standard Round 2" Conduit Size Die.
  • MFR Part #: 442AV
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($68.53) ·
442AV - Greenlee Textron

Check local availability

Total Availability: In Stock

Book Price

$68.53

Each

QTY:
Each
Add
Standard Round 2" Conduit Size Die Packaged
  • MFR Part #: 442AVP
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($69.85) ·
442AVP - Greenlee Textron

Check local availability

Total Availability: In Stock

Book Price

$69.85

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat