48899244 - Shockwave Impact Duty #4 3/16 - 7/8"

Milwaukee®

  • $54.97 (Each)
  • $54.97 (Each)

  • $7,036.16 (Per 128)
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
48899244
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-9244
Description
Shockwave Impact Duty #4 3/16 - 7/8"
Milwaukee®’S Shockwave™ Impact Duty™ Step Bits Are Engineered to Deliver The Most Durable and Fastest Holes In The Market. Made In The Usa With Global Materials, These Step Bits Have Best-In-Class Performance In Impact Drivers and The Versatility to Be Used In Drills. The 1/4 In. Hex Shank With An Optimized Shockzone™ Provide The Industry’S Most Durable Shank, Reducing Early Shank Breaks. A Titanium Aluminum Nitride (Tibone) Coating Helps Deliver 5X Longer Life, While The Rapid Strike™ Tip and Dual Spiral
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242505081 / 00045242505081
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.97 (Each)
Standard Packaging
$7,036.16 (Per 128)
Resources
Images
 
 
48899244 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
48899244 - Large Image
 
48899244 - Large Image
 
48899244 - Large Image
 
48899244 - Large Image
 
48899244 - Large Image
 
48899244 - Large Image
 
48899244 - Large Image
 
48899244 - Large Image
 
48899244 - Large Image
Other Links
 
 
48899244 - Other
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
3.584
Descriptions
Product Type
Step Bit #4 3/16 - 7/8 In.
extra long description
MILW 48-89-9244 Step Bit #4 3/16 -
Short Description
Step Bit #4 3/16 - 7/8 in.
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
SHOCKWAVE IMPACT DUTY #4 3/16 - 7/8"
Long Description
Milwaukee®’s SHOCKWAVE™ Impact Duty™ step bits are engineered to deliver the most durable and fastest holes in the market. Made in the USA with global materials, these step bits have best-in-class performance in impact drivers and the versatility to be used in drills. The 1/4 in. hex shank with an optimized Shockzone™ provide the industry’s most durable shank, reducing early shank breaks. A titanium aluminum nitride (TiBone) coating helps deliver 5x longer life, while the Rapid Strike™ tip and dual spiral
Additional Information
Shank Diameter
0.25
Flute Length
1.949
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-9244
GTIN
00045242505081
UPC
045242505081
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.22
Carton
1
Package
128
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat