48899211 - #11 Step Drill Bit, 7/8" - 1-7/32"

Milwaukee®

  • $93.95 (Each)
  • $93.95 (Each)
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
48899211
Manufacturer
Milwaukee®
Manufacturer's Part Number
48899211
Description
#11 Step Drill Bit, 7/8" - 1-7/32"
Milwaukee® Step Drill Bits With Jam-Free Performance Feature A Dual-Flute Design Delivering Up to 2X Faster Hole Times, Up to 4X Longer Life and Up to 50% More Holes Per Battery Charge Than Competitors. Ideal For Drilling Small and Large-Diameter Holes In Steel and Plastic, These Bits Are Optimized For Cordless Drills In High Speed. The Rapid Strike™ Tip Allows For A Fast and Accurate Start That Generates Less Heat, Resulting In Longer Bit Tip Life. Black Oxide Coating Also Enhances Durability, Hole Qualit
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242307722 / 00045242307722
Weight per unit
0.385 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.95 (Each)
Resources
Images
 
 
48899211 - Large Image
 
48899211 - Large Image
 
48899211 - Large Image
 
48899211 - Large Image
 
48899211 - Large Image
 
48899211 - Large Image
 
48899211 - Large Image
 
48899211 - Large Image
Other Links
 
 
48899211 - Other
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
6.0
Descriptions
Description
#11 STEP DRILL BIT, 7/8" - 1-7/32"
Product Type
#11 Step Drill Bit, 7/8 In.
extra long description
MILW 48-89-9211 #11 Step Drill Bit,
Short Description
#11 Step Drill Bit, 7/8 In.
Long Description
Milwaukee® Step drill bits with jam-free performance feature a dual-flute design delivering up to 2X faster hole times, up to 4X longer life and up to 50% more holes per battery charge than competitors. Ideal for drilling small and large-diameter holes in steel and plastic, these bits are optimized for cordless drills in high speed. The Rapid Strike™ tip allows for a fast and accurate start that generates less heat, resulting in longer bit tip life. Black oxide coating also enhances durability, hole qualit
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
0.250000
Flute Length
0.500000
Manufacturer Information
Manufacturers Part Number
48899211
Brand
Milwaukee®
GTIN
00045242307722
UPC
045242307722
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.385